Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel Plate Safety Shoes

2015 Trusco Published Pages
3 0406, 3 0406
2014 TRUSCO Published Page
3-0233, 3-0233
Material (toe core)
steel, Steel
Sole
More bottom, One layered bottom
Foot Width
3E, 3E, 3E
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 S grade leather (for normal work)
Standard Weight (g/1 leg)
535(25.5cm), 535(25.5cm), 535(25.5cm)
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Material (Skin)
Cowhide and (smooth finish), Cowhide (smooth finishing)
Color
black, Black
Type
Shoe, Brogues
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28, 28 388-0621, 388-0621, 388-0621 1Pair 1 FD11 OS 06122767 119.99 SGD
Shipped after 2018-05-07
25.5, 25.5, 25.5 388-0575, 388-0575, 388-0575 1Pair 1 FD11 OS 06122715 81.99 SGD
In stock
23.5, 23.5, 23.5 388-0532, 388-0532, 388-0532 1Pair 1 FD11 OS 06122672 81.99 SGD
Shipped after 2018-05-08
24.5, 24.5, 24.5 388-0559, 388-0559, 388-0559 1Pair 1 FD11 OS 06122697 81.99 SGD
Shipped after 2018-05-08
24, 24, 24 388-0541, 388-0541, 388-0541 1Pair 1 FD11 OS 06122681 81.99 SGD
Shipped after 2018-05-08
27.5, 27.5, 27.5 388-0613, 388-0613, 388-0613 1Pair 1 FD11 OS 06122751 95.99 SGD
Shipped after 2018-05-07
27, 27, 27 388-0605, 388-0605, 388-0605 1Pair 1 FD11 OS 06122742 81.99 SGD
In stock
25, 25, 25.0 388-0567, 388-0567, 388-0567 1Pair 1 FD11 OS 06122706 82.99 SGD
Shipped after 2018-05-07
26, 26, 26.0 388-0583, 388-0583, 388-0583 1Pair 1 FD11 OS 06122724 82.99 SGD
Shipped after 2018-05-07
26.5, 26.5, 26.5 388-0591, 388-0591, 388-0591 1Pair 1 FD11 OS 06122733 82.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products