Buy more than* S$200* and get FREE SHIPPING

Safety Footwear Laced Shoes

3.70 (10)
...see all>
Product Options
ADD TO CART
Size (cm) Standard Color 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Material (toe core) Sole Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Standard Color 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Material (toe core) Sole Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30, 30 JIS T 8101 / S species black - - - steel, Steel More bottom 3E, 3E 600(25.5cm), 1180 1Pair 1 FD22 K 76088941 109.99 SGD
Shipped after 2018-01-23
29, 29 JIS T 8101 / S species black - - - steel, Steel More bottom 3E, 3E 600(25.5cm), 1180 1Pair 1 FD22 K 76088932 109.99 SGD
In stock
23, 23 JIS T 8101 / S species black - - - steel, Steel More bottom 3E, 3E 600(25.5cm), 1180 1Pair 1 FD22 S 76088923 -
Discontinued
[x]
23.5, 23.5, 23.5 - black, Black 3 0414, 3 0414 3-0248, 3-0248 157-7646, 157-7646, 157-7646 steel, Steel More bottom, Bottom more 3E, 3E, 3E 600(25.5cm), 600(25.5cm), 600(25.5cm) 1Pair 1 FD22 02311811 74.99 SGD
In stock
24, 24, 24.0 - black, Black 3 0414, 3 0414 3-0248, 3-0248 157-7654, 157-7654, 157-7654 steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 600(25.5cm), 600(25.5cm), 600(25.5cm) 1Pair 1 FD22 02311827 74.99 SGD
In stock
24.5, 24.5, 24.5 - black, Black 3 0414, 3 0414 3-0248, 3-0248 157-7662, 157-7662, 157-7662 steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 600(25.5cm), 600(25.5cm), 600(25.5cm) 1Pair 1 FD22 02311836 74.99 SGD
In stock
25, 25, 25.0 - black, Black 3 0414, 3 0414 3-0248, 3-0248 157-7671, 157-7671, 157-7671 steel, Made of steel More bottom, One layered bottom 3E, 3E, 3E 600(25.5cm), 600(25.5cm), 600(25.5cm) 1Pair 1 FD22 02311845 74.99 SGD
In stock
25.5, 25.5, 25.5 - black, Black 3 0414, 3 0414 3-0248, 3-0248 157-7689, 157-7689, 157-7689 steel, Made of steel More bottom, One layered bottom 3E, 3E, 3E 600(25.5cm), 600(25.5cm), 600(25.5cm) 1Pair 1 FD22 02311854 74.99 SGD
In stock
26, 26, 26.0 - black, Black 3 0414, 3 0414 3-0248, 3-0248 157-7697, 157-7697, 157-7697 steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 600(25.5cm), 600(25.5cm), 600(25.5cm) 1Pair 1 FD22 02311863 74.99 SGD
In stock
26.5, 26.5, 26.5 - black, Black 3 0414, 3 0414 3-0248, 3-0248 157-7701, 157-7701, 157-7701 steel, Made of steel More bottom, One layered bottom 3E, 3E, 3E 600(25.5cm), 600(25.5cm), 600(25.5cm) 1Pair 1 FD22 02311872 74.99 SGD
In stock
27, 27, 27.0 - black, Black 3 0414, 3 0414 3-0248, 3-0248 157-7719, 157-7719, 157-7719 steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 600(25.5cm), 600(25.5cm), 600(25.5cm) 1Pair 1 FD22 02311881 75.99 SGD
In stock
27.5, 27.5, 27.5 - black, Black 3 0414, 3 0414 3-0248, 3-0248 157-7727, 157-7727, 157-7727 steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 600(25.5cm), 600(25.5cm), 600(25.5cm) 1Pair 1 FD22 02311897 74.99 SGD
In stock
28, 28, 28.0 - black, Black 3 0414, 3 0414 3-0248, 3-0248 157-7735, 157-7735, 157-7735 steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 600(25.5cm), 600(25.5cm), 600(25.5cm) 1Pair 1 FD22 02311906 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Because garbage enters the feet during cutting work.
3
From Japan
On 2016-11-29 20:11:13
This price is saved with high cut. Purchased at the time of sale. It is good to have a small size for women. People usually wearing 23.5 were just saying. It seems that comfort has also come quite well from the beginning.
This review is about item#2311811.
Machine repair & maintenance, metal processing & welding
2
From Japan
On 2016-07-10 22:50:32
I bought the same item once about two years ago and it will be the second time this time. Although it was called "NBR synthetic rubber" that says oil resistance in the shoe sole, it has broken due to long abuse, and water has soaked in it. → Although it is the impression of confirming the delivered product, I feel the cost down such as "omission of eyelet" or "quality of leather". There was an impression of confidence similar to excessive quality and quality assurance in the word "made in Japan", but I thought a little. This shoe does not affect the use, I am glad if it can be used for a long time.
This review is about item#02311897.
Welding operation
1
From Japan
On 2016-03-18 23:37:22
Is it? Is it? Cost reduction? Is it? Did I mistake the grade of the product? The shoelace eyelet was omitted. I should have bought the same thing before in Monotauro ... Next I will look for other things.
This review is about item#02311863.
Work on site
5
From Japan
On 2015-10-16 20:22:14
It is satisfactory to buy goods with a proven track record on the manufacturer's products. Especially at shops, it is saved for immediate availability because of lack of many items.
This review is about item#02311906.
Safety boots
5
From Japan
On 2015-03-06 19:56:17
It is very good making. I was looking for these safety shoes. I am also satisfied with this price. For those who are wearing this type of leather shoes for the first time ... First of all, I will paint the wax of the maintenance into the leather first. Do not use liquid oil type ones that soften leather because it makes it shape. The leather just bought will dry and tender tightly so it will not hurt even if you use it after applying moisture and softening leather. This is easy, just "It will not walk much while wearing for about 3 hours" is OK. Leather is moderately softened by the heat of the feet and steaming the inside of the shoes with a slight sweat. In the beginning, tie the shoelace lightly and do not tighten strongly, if you tightly tighten at first strongly, you may find a strange bias on Velo leather. If you have resistance to wearing in the room for as long as 3 hours, wear it when driving the car, walk in earnest after habituating the leather.
This review is about item#02311854.
Machine equipment adjustment work
2
From Japan
On 2014-12-24 14:23:26
It is made in Simon It is also made in Japan and this price. I jumped and bought it. At the moment when the goods arrived, unpacking and holding the shoes "I got it, I thought I bought cheap goods." Luster like synthetic leather, hardness. A flat design around the ankle. Does Simon sell such a thing? I am stunned. Anyhow, since I bought it, I was thinking of mastering it somehow. He regretted that he was hard on the whole and would not fit in with his feet. Although I have no opportunity to use it every day, occasionally I went to the scene and used it several times. Synthetic leather which I thought was hard was gradually getting familiar and the discomfort came to disappear. If you try on a heavily wearing site, it seems to me that this is better.
This review is about item#02311854.
Work in the factory
4
From Japan
On 2013-08-16 13:17:26
I replaced it because the shoe sole of the sneaker type I used before was peeled off. It seems to be sturdy, but it seems to take some trouble to wear it hard until you get used to it. I think that it is making properly as a whole.
This review is about item#02311906.
Assembly and maintenance of industrial machinery
5
From Japan
On 2013-05-16 22:19:07
The weight is light although the skin is solid. Like shoes shiny, glossy but the thickness of the shoe sole is slightly thinner for safety shoes. (Business shoes) Better with a thing like a tab that can pull a part of the heel with your fingers when putting your feet.
This review is about item#02311872.
Vehicle maintenance, others
5
From Japan
On 2013-04-17 21:08:54
I think that durability is similar or slightly better. This time purchase is the third pair, but the sole has come off in 10 months after wearing it every day. Previously it was replaced for over 1 year because the pattern of the soles worn down. I think dissatisfactory should be given a little more waterproofing.
This review is about item#02311897.
Plumbing work in plant equipment
5
From Japan
On 2009-11-05 22:09:17
It was soft and easy to wear from the time of brand new. I welcome the work as well, so it is nice to have a change strap etc. You can change it with a mood if the color difference is attached.
This review is about item#02311854.

Related Products