Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes Long Boots

3.60 (5)
...see all>
Product Options
ADD TO CART
Material (toe core) Sole Foot Width Standard Weight (g/1 leg) Size (cm) Color 2015 Trusco Published Pages Type 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Sole Foot Width Standard Weight (g/1 leg) Size (cm) Color 2015 Trusco Published Pages Type 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, Steel - 3E, 3E 1330, 1330 29, 29 - - - - - 1Pair 1 FD33 K 76088966 -
Discontinued
[x]
steel, Steel - 3E, 3E 1330, 1330 30, 30 - - - - - 1Pair 1 FD33 K 76088975 -
Discontinued
[x]
steel, Steel - 3E, 3E 1330, 1330 23, 23 - - - - - 1Pair 1 FD33 S 76088957 -
Discontinued
[x]
steel, Steel More bottom, Bottom more 3E, 3E, 3E 650(25.5cm), 650(25.5cm), 650(25.5cm) 23.5, 23.5, 23.5 black, Black 3 0421, 3 0421 Feature slipper 3-0253, 3-0253 157-7743, 157-7743, 157-7743 1Pair 1 FD33 02311915 -
Discontinued
[x]
steel, Steel More bottom, Bottom more 3E, 3E, 3E 650(25.5cm), 650(25.5cm), 650(25.5cm) 24, 24, 24 black, Black 3 0421, 3 0421 Feature slipper 3-0253, 3-0253 157-7751, 157-7751, 157-7751 1Pair 1 FD33 02311924 109.99 SGD
Shipped after 2018-06-29
steel, Steel More bottom, Bottom more 3E, 3E, 3E 650(25.5cm), 650(25.5cm), 650(25.5cm) 24.5, 24.5, 24.5 black, Black 3 0421, 3 0421 Feature slipper 3-0253, 3-0253 157-7760, 157-7760, 157-7760 1Pair 1 FD33 02311933 -
Discontinued
[x]
steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 650(25.5cm), 650(25.5cm), 650(25.5cm) 25.5, 25.5, 25.5 black, Black 3 0421, 3 0421 Feature slipper, Long indoor slippers 3-0253, 3-0253 157-7786, 157-7786, 157-7786 1Pair 1 FD33 02311942 -
Discontinued
[x]
steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 650(25.5cm), 650(25.5cm), 650(25.5cm) 26, 26, 26.0 black, Black 3 0421, 3 0421 Feature slipper, Long indoor slippers 3-0253, 3-0253 157-7794, 157-7794, 157-7794 1Pair 1 FD33 02311951 -
Discontinued
[x]
steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 650(25.5cm), 650(25.5cm), 650(25.5cm) 26.5, 26.5, 26.5 black, Black 3 0421, 3 0421 Feature slipper, Long indoor slippers 3-0253, 3-0253 157-7808, 157-7808, 157-7808 1Pair 1 FD33 02311967 -
Discontinued
[x]
steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 650(25.5cm), 650(25.5cm), 650(25.5cm) 27, 27, 27.0 black, Black 3 0421, 3 0421 Feature slipper, Long indoor slippers 3-0253, 3-0253 157-7816, 157-7816, 157-7816 1Pair 1 FD33 02311976 -
Discontinued
[x]
steel, Made of steel More bottom, Single layered bottom 3E, 3E, 3E 650(25.5cm), 650(25.5cm), 650(25.5cm) 27.5, 27.5, 27.5 black, Black 3 0421, 3 0421 Feature slipper, Long indoor slippers 3-0253, 3-0253 157-7824, 157-7824, 157-7824 1Pair 1 FD33 02311985 93.99 SGD
Shipped after 2018-06-25
steel, Made of steel More bottom, One layered bottom 3E, 3E, 3E 650(25.5cm), 650(25.5cm), 650(25.5cm) 28, 28, 28.0 black, Black 3 0421, 3 0421 Feature slipper, Long slippers 3-0253, 3-0253 157-7832, 157-7832, 157-7832 1Pair 1 FD33 02311994 -
Discontinued
[x]
steel, Made of steel More bottom, One layered bottom 3E, 3E, 3E 650(25.5cm), 650(25.5cm), 650(25.5cm) 25, 25, 25.0 black, Black 3 0421, 3 0421 Feature slipper, Long slippers 3-0253, 3-0253 157-7778, 157-7778, 157-7778 1Pair 1 FD33 05863794 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
During heavy load installation
3
From Japan
On 2017-09-05 20:54:34
Old-fashioned Simon's safety shoes. It's tough, but the skin is hard until you wear it.
This review is about item#2311976.
Traffic induction guard
2
From Japan
On 2015-10-16 19:29:06
Unlike images, eyelets are not in the hole through which strings are passed, so the hole widens gradually
This review is about item#02311976.
Wear normally.
4
From Japan
On 2015-03-25 16:11:17
The comfort is good. However, it seems that the angle of the bracket of the ankle's return is quite outward. Well, I think that safety shoes are such a thing, but it will catch you caught on roughly wearing it. I stabbed a sheet of a motorcycle and broke it. I think whether it is okay to bend it slightly inside.
This review is about item#02311985.
Agriculture, mountain (hunting)
5
From Japan
On 2014-02-02 18:51:13
The front core is wider than the safety shoes (other makers) that I used to date. Also, I feel that the foot contact is soft. Durability of the sole · Grip is expected to be used ... · · · I am expecting.
This review is about item#02311994.
welding
4
From Japan
On 2013-04-15 17:55:51
It is more durable and lasting longer than Magic's.
This review is about item#02311985.

Related Products