Buy more than* S$200* and get FREE SHIPPING

JIS Comforted Half Boot FD 44 1 Layer Bottom

4.05 (21)
...see all>
Product Options
ADD TO CART
Size (cm) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Type Material (toe core) TRUSCO Part Number Sole Foot Width Standard Weight (g) Standard Weight (g/1 leg) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Type Material (toe core) TRUSCO Part Number Sole Foot Width Standard Weight (g) Standard Weight (g/1 leg) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5, 23.5, 23.5 3 0423, 3 0423 black, Black 3-0256, 3-0256 Half boot, Half boot steel, Steel 157-7841, 157-7841, 157-7841 More bottom, Bottom more 3E, 3E, 3E 1230, 1230 615(26.0cm), 615(26.0cm), 600(25.5cm) - 1Pair 1 FD44 02312003 92.99 SGD
In stock
30, 30 - black - Half boot steel, Steel - More bottom 3E, 3E 1230 615(26.0cm), 1230 JIS T 8101 / S species 1Pair 1 FD44 K 76089002 159.99 SGD
Shipped after 2018-01-26
23, 23 - black - Half boot steel, Steel - More bottom 3E, 3E 1230 615(26.0cm), 1230 JIS T 8101 / S species 1Pair 1 FD44 S 76088984 -
Discontinued
[x]
29, 29 - black - Half boot steel, Steel - More bottom 3E, 3E 1230 615(26.0cm), 1230 JIS T 8101 / S species 1Pair 1 FD44 K 76088993 129.99 SGD
In stock
24, 24, 24.0 3 0423, 3 0423 black, Black 3-0256, 3-0256 Half boot, Half boots steel, Made of steel 157-7859, 157-7859, 157-7859 More bottom, Single layered bottom 3E, 3E, 3E 1230, 1230 615(26.0cm), 615(26.0cm), 600(25.5cm) - 1Pair 1 FD44 02312012 92.99 SGD
In stock
24.5, 24.5, 24.5 3 0423, 3 0423 black, Black 3-0256, 3-0256 Half boot, Half boots steel, Made of steel 157-7867, 157-7867, 157-7867 More bottom, One layered bottom 3E, 3E, 3E 1230, 1230 615(26.0cm), 615(26.0cm), 600(25.5cm) - 1Pair 1 FD44 02312021 92.99 SGD
In stock
25, 25, 25.0 3 0423, 3 0423 black, Black 3-0256, 3-0256 Half boot, Half boots steel, Made of steel 157-7875, 157-7875, 157-7875 More bottom, Single layered bottom 3E, 3E, 3E 1230, 1230 615(26.0cm), 615(26.0cm), 600(25.5cm) - 1Pair 1 FD44 02312037 93.99 SGD
In stock
25.5, 25.5, 25.5 3 0423, 3 0423 black, Black 3-0256, 3-0256 Half boot, Half boots steel, Made of steel 157-7883, 157-7883, 157-7883 More bottom, One layered bottom 3E, 3E, 3E 1230, 1230 615(26.0cm), 615(26.0cm), 600(25.5cm) - 1Pair 1 FD44 02312046 94.99 SGD
In stock
26, 26, 26.0 3 0423, 3 0423 black, Black 3-0256, 3-0256 Half boot, Half boots steel, Made of steel 157-7891, 157-7891, 157-7891 More bottom, Single layered bottom 3E, 3E, 3E 1230, 1230 615(26.0cm), 615(26.0cm), 600(25.5cm) - 1Pair 1 FD44 02312055 93.99 SGD
In stock
26.5, 26.5, 26.5 3 0423, 3 0423 black, Black 3-0256, 3-0256 Half boot, Half boots steel, Made of steel 157-7905, 157-7905, 157-7905 More bottom, One layered bottom 3E, 3E, 3E 1230, 1230 615(26.0cm), 615(26.0cm), 600(25.5cm) - 1Pair 1 FD44 02312064 91.99 SGD
In stock
27, 27, 27.0 3 0423, 3 0423 black, Black 3-0256, 3-0256 Half boot, Half boots steel, Made of steel 157-7913, 157-7913, 157-7913 More bottom, Single layered bottom 3E, 3E, 3E 1230, 1230 615(26.0cm), 615(26.0cm), 600(25.5cm) - 1Pair 1 FD44 02312073 92.99 SGD
In stock
27.5, 27.5, 27.5 3 0423, 3 0423 black, Black 3-0256, 3-0256 Half boot, Half boots steel, Made of steel 157-7921, 157-7921, 157-7921 More bottom, Single layered bottom 3E, 3E, 3E 1230, 1230 615(26.0cm), 615(26.0cm), 600(25.5cm) - 1Pair 1 FD44 02312082 93.99 SGD
In stock
28, 28, 28.0 3 0423, 3 0423 black, Black 3-0256, 3-0256 Half boot, Half boots steel, Made of steel 157-7930, 157-7930, 157-7930 More bottom, One layered bottom 3E, 3E, 3E 1230, 1230 615(26.0cm), 615(26.0cm), 600(25.5cm) - 1Pair 1 FD44 02312091 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 12
3 star 2
2 star 0
1 star 1
Review Rating: 4.05
21 Customer Reviews
The reviews are automatic translation.
Car dismantling business
5
From Japan
On 2017-12-09 15:10:19
I was purchasing other shoes, but the bottom was biting because of oil. This half-boots is okay. Leather is fast, so it feels like a little harder around the heel a little.
This review is about item#2312073.
Work in the cabinet
5
From Japan
On 2017-11-16 14:01:02
I like it so easy to wear. I will also order next time.
This review is about item#2312046.
Car dismantling business
4
From Japan
On 2017-11-09 16:48:45
It is hard to break and has durability and it is very good. I think that there are few strangeness when there is more firmness.
This review is about item#2312064.
Stone processing
4
From Japan
On 2017-06-16 00:02:30
Whether or not I will last long will not be known until time passes but it is easy to wear.
This review is about item#2312055.
I am doing a welding grinder, etc.
4
From Japan
On 2017-05-06 08:12:57
I think that it is good to keep it for a year The bruise comes in the front seams. I can not use it once my mouth opens. I want you to make it a more durable seam.
This review is about item#02312046.
Work in the cabinet
5
From Japan
On 2017-04-26 10:07:36
I like it because it is durable and lasts longer than I used before. I will also place an order.
This review is about item#2312055.
During welding operation
4
From Japan
On 2017-02-16 17:14:09
Although there is no problem at the time of welding, there are a lot of work of standing and sitting, and it is a bit disappointing whether the thread of the sewing portion will be torn by the spark of the welding and it will open, but it will be better for one year think. The others are strong and satisfied.
This review is about item#2312082.
Move inside the construction site
4
From Japan
On 2016-12-01 16:56:35
The iron plate of the toe is relatively large and it does not feel like touching the instep part of the foot. Leather is pretty thick and solid, but it is hard to walk a bit while new. The size of the calf part is pretty big. It seems that the size is larger than the other company's products as a whole, so I think that it was good with one smaller size than usual.
This review is about item#2312091.
Site
5
From Japan
On 2016-10-14 16:24:01
It will be appreciated by firmly fitting to your feet. And it is very handy because you can keep your legs firmly.
This review is about item#2312073.
Maintenance work
4
From Japan
On 2016-09-30 12:39:58
I think that it is likely to be robust and last long, but I think that something with more cushioning was better for me with poor knees because the sole of the shoe is hard.
This review is about item#2312064.

Related Products