Buy more than* S$200* and get FREE SHIPPING

Bend Measuring Silver

4.60 (5)
Purpose
For construction/ ironworker, For construction/ ironworker, For construction/ ironworker, For construction/ ironworker
Pricision
Perpendicularity/does not exceed +/-0.1mm with 100mm Length tolerance difference / total length +/- 0.2 mm
Scale
Same scale on both front and reverse
Thickness (mm)
1.4
Width (mm)
15
Shape
Corner thickness
Material
Stainless steel SUS420J2
...see all
Product Options
ADD TO CART
Length 2 (mm) Length 1 (mm) Weight (g) TRUSCO Part Number Measuring Range (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length 2 (mm) Length 1 (mm) Weight (g) TRUSCO Part Number Measuring Range (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
323 161.5 60 112-9392 0 - 30 1PC 1 10294 02450332 32.30 SGD
In stock
523 261.5 91 112-9406 0 - 50 1PC 1 10030 02450323 35.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Furniture production
4
From Japan
On 2015-12-13 21:28:25
Good
This review is about item#02450323.
Wood work
5
From Japan
On 2014-09-16 13:50:12
I did not have M scale so I bought it.
This review is about item#02450323.
Scribble of metal processing etc.
4
From Japan
On 2013-03-12 14:16:08
no problem.
This review is about item#02450332.
Do-it-yourself
5
From Japan
On 2012-08-10 21:51:52
Shinwa's products are reliable. Most of the measured items are aligned with Shinwa.
This review is about item#02450323.
During form processing and marking
5
From Japan
On 2012-03-19 21:04:38
I am satisfied with much less cheap than home center
This review is about item#02450323.

Related Products