Buy more than* S$200* and get FREE SHIPPING

Carpenter's Square, Silver Color

4.71 (24)
Thickness (mm)
2.0
Width (mm)
20
Shape
Same thickness
...see all>
Product Options
ADD TO CART
Measuring Range (cm) Length 2 (mm) Specification Length 1 (mm) Length Tolerance (mm) Rear Side Scale (short branches) Rear Side Scale (long branches) Front Side Scale (short branches) Weight (g) Front Side Scale (long branches) Material Perpendicularity TRUSCO Part Number JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (cm) Length 2 (mm) Specification Length 1 (mm) Length Tolerance (mm) Rear Side Scale (short branches) Rear Side Scale (long branches) Front Side Scale (short branches) Weight (g) Front Side Scale (long branches) Material Perpendicularity TRUSCO Part Number JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 520 JIS mark, with red digits 260 + / Over 0.2 or less (Outside) 25cm, (in) 20cm (Outside) 50cm, (in) 45cm (Outside) 25cm, (in) 20cm 240 (Outside) 50cm, (in) 45cm Stainless steel SUS410 0.1mm or less per 100mm - - 1PC 1 10450 68535862 35.99 SGD
In stock
30 320 - 160 +/- 0.2 or less (Outside) 15cm, (in the) 10cm (Outside) 30cm, (in the) 25cm (Outside) 15cm, (in the) 10cm 144 (Outside) 30cm, (in the) 25cm Stainless steel SUS 410 0.1mm per 100mm below 408-3148 - 1pc(s) 1 10451 68535871 32.99 SGD
In stock
50 520 - 260 +/- 0.2 or less (Outside) 25cm (Outside) 50cm (Outside) 25cm 240 (Outside) 50cm Stainless steel SUS 410 0.1mm per 100mm below - - 1pc(s) 1 11487 68535853 35.99 SGD
In stock
0 - 30 320 - 160 - - - - 144 - SUS410 Stainless - 112-9414 - 1PC 1 10421 02450357 32.99 SGD
In stock
0 - 50 520 - 260 - - - - 240 - Stainless steel - 332-5121 Permit No. 372027 / CN9510 1PC 1 11481 07226134 35.99 SGD
In stock
0 - 50 520 - 260 - - - - 240 - SUS410 Stainless - 112-9422 - 1PC 1 10405 07061232 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
24 Customer Reviews
The reviews are automatic translation.
At the time of assembly
4
From Japan
On 2017-11-10 14:45:56
It is necessary to look at a right angle at the time of assembling the instrument, because the width is about 15 mm I selected this bend. It is cheap but easy to use.
This review is about item#68535871.
When scoring work
5
From Japan
On 2017-04-27 16:10:14
I wanted a firm shoulder so I bought it as I ordered another material. Although the product was made by a leading manufacturer and used at work at the company basically I did not get lost, but just by looking at the purchase site of Monotaro, I do not know how the different variation products differ slightly did. Either way I think that there is no problem in choosing properly but if there are subtly different variation products, it would be greatly appreciated if you could write the difference clearly.
This review is about item#7061232.
Marking
5
From Japan
On 2017-03-04 17:34:09
It can be purchased cheaper than home center, it is user-friendly.
This review is about item#68535862.
When measuring processed products
5
From Japan
On 2017-02-24 17:51:39
It is thick and very easy to use. With this thickness it will not bend and you can measure accurately. Also, this time it was profitable and profitable.
This review is about item#68535862.
Production, welding work
5
From Japan
On 2016-09-05 08:15:35
It is easy to use because the scale is easy to see. As it is thick, it does not seem to go wrong with precision with a little shock.
This review is about item#07061232.
Assembly work at the ironworks
5
From Japan
On 2016-04-07 16:43:34
I always use this product. It is solid so it is solid. Usability is very good because it can measure the dimensions even inside.
This review is about item#07061232.
Used when working
3
From Japan
On 2016-03-01 17:28:49
Use without problems
This review is about item#02450357.
For home woodworking
4
From Japan
On 2015-07-23 18:55:46
It's thick and easy to use. I think I will also purchase long items.
This review is about item#02450357.
For home woodworking
5
From Japan
On 2015-04-16 10:53:00
The price will jump a lot if it is big. However, it is still cheap, functional, and the characters are easy to see.
This review is about item#07226134.
Wood sanitizing work
5
From Japan
On 2014-10-21 21:56:59
It is thick and firm and you can stamp it with ink
This review is about item#07226134.

Related Products