Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
ESCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Overall Length x Width x Thickness (mm) Measuring Range (cm) Memory Pitch Upper Row (mm) Memory Pitch Lower Row (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Overall Length x Width x Thickness (mm) Measuring Range (cm) Memory Pitch Upper Row (mm) Memory Pitch Lower Row (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 0948 1-0889 2065x40x2.0 200 Until 10cm 0.5 Other 1 1 1250 Stainless 421-9481 1PC 1 13064 06771773 229.99 SGD
Shipped after 2018-02-26
EA720YD-15 - - 175x15x0.5 15 1 0.5 10 Stainless steel 112-8787 1PC 1 13005 02450366 3.99 SGD
In stock
- - - 335x25x1 30 1 0.5 65 Stainless steel 112-8795 1PC 1 13013 02450375 7.99 SGD
In stock
- - - 640x30x1.2 60 1 0.5 180 Stainless steel 112-8809 1PC 1 13021 02450384 20.99 SGD
In stock
- - - 1050x35x1.5 100 1 0.5 425 Stainless steel 112-8817 1PC 1 13048 02450393 39.99 SGD
In stock
- - - 1565x40x2 150 0.5 until 10 cm, 1 for others 1 950 Stainless steel 112-8825 1PC 1 13056 02450402 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.63
38 Customer Reviews
The reviews are automatic translation.
A ruler, guesshou
3
From Japan
On 2018-02-05 21:49:58
As a ruler, it is easy to see, it is good for cutting when cutting materials.
This review is about item#2450384.
Guide for cutting work by using cutter
5
From Japan
On 2018-01-22 18:15:33
Shinwa's measured product is very satisfying, both reliability, quality and texture are excellent. I bought 30 cm, 1 m of the company's products desiring it I want 60 cm this time though it is in use.
This review is about item#2450384.
For automobiles
5
From Japan
On 2017-12-17 10:55:56
It was reliable because it was a maker item and it was good as it was able to purchase cheaply. Silver seems to make it easier to see the scale.
This review is about item#2450375.
Maintenance of cars
5
From Japan
On 2017-08-26 18:10:21
Is it no longer a standard? Measuring the remaining amount by hitting the pad with custard, the number of times to use is large.
This review is about item#2450366.
Inspection, presentation of proofreading to customers
5
From Japan
On 2017-08-09 15:07:31
Packing is also solid, the proofreader of the manufacturer, Shinwa, is enclosed properly, you can purchase with confidence.
This review is about item#61080513.
Measurement of small objects.
5
From Japan
On 2017-07-13 19:22:10
I have liked it since long ago and use it. It is a rugged and secure brand.
This review is about item#2450366.
Hobby use
5
From Japan
On 2017-07-12 16:20:12
I can use it without problems with a maker item. Because it is a maker item, it can be relieved about accuracy. It can also be used to empty the package box.
This review is about item#2450366.
Cutting
1
From Japan
On 2017-07-11 10:58:14
Since I wanted to buy it cheaply, I thought of a monoterror product and put it in the cart. After confirming, the same maker's item was out cheaper at the related item, and I tried the mail of change wish immediately, but I can not change it after the decision. I wanted to purchase cheaply but I chose the Monotaro product but the substitute item is recommended for things that are not the lowest price item so I regret getting purchased without hesitation. I recommend you to buy it after examining it yourself.
This review is about item#2450393.
Instead of a ruler to draw a line when memorizing memo to the notebook and simple measurement on site.
4
From Japan
On 2017-06-29 22:38:00
Although it seemed like it was hard to read from the picture of item description such as memory, numbers, letters, etc., the real thing seems to be very easy to see and can read figures with pat. It is good as it also excels in portability. Although this product is made of stainless steel, it thinks that it is a ferrite type or martensitic type because magnets stick together. (Perhaps from the price side it is not martensite 403 or something ... whether such a story is acceptable.
This review is about item#2450366.
Measurement of product dimension
4
From Japan
On 2017-05-10 18:52:49
Fogging is clearly visible, strong, and dimensional accuracy is good.
This review is about item#2450366.

Related Products