Buy more than* S$200* and get FREE SHIPPING

Ruler, Silver Color

5.00 (6)
Purpose
For replace R-dimensioning or equipment, etc., For replace R-dimensioning or equipment, etc., For replace R-dimensioning or equipment, etc., For replace R-dimensioning or equipment, etc.
Memory Pitch Upper Row (mm)
1
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Measuring Range (m) Overall Length x Width x Thickness (mm) Measuring Range (cm) Memory Pitch Lower Row (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Measuring Range (m) Overall Length x Width x Thickness (mm) Measuring Range (cm) Memory Pitch Lower Row (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel (SUS420J2) 288-3759 1-0889 1.5 1530x15x0.5 - 1 87 1PC 1 13285 05811163 199.99 SGD
Shipped after 2018-05-29
Stainless (SUS420J2) 288-3724 - - 325x15x0.5 30 0.5 18 1PC 1 13250 05811136 8.99 SGD
In stock
Stainless steel (SUS420J2) 288-3732 - - 630x15x0.5 60 0.5 35 1PC 1 13269 05811145 22.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS420J2) 288-3741 - - 1030x15x0.5 100 0.5 60 1PC 1 13277 05811154 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For hole depth measurement of post-construction anchor
5
From Japan
On 2016-07-06 20:09:28
I was looking for a thin long length, it was saved.
This review is about item#05811136.
Measurement
5
From Japan
On 2016-04-08 18:25:51
No problem
This review is about item#05811154.
General work in general
5
From Japan
On 2015-11-15 15:57:46
I have been indebted to you for a long time, but I gradually feel that visibility is getting better.
This review is about item#05811136.
I use it for woodworking work.
5
From Japan
On 2015-04-08 00:40:34
I used 150 mm objects for over 30 years, but I used the 600 mm object for the first time. The pliability coming from the thinness of 0.5 mm is very easy to use. I wish I could start using it sooner.
This review is about item#05811145.
Measurement of oil level of front fork
5
From Japan
On 2014-09-15 16:54:57
The scale is easy to see and easy to use. It is even better if it is a little slender.
This review is about item#05811136.
Maintenance of motorcycle front fork
5
From Japan
On 2013-11-06 14:17:54
Since the diameter of the fork is small, it is possible to accurately measure the amount of oil without mistake by mounting a stopper that has bought it with a straight stopper and a set with looking for a thin ruler
This review is about item#05811145.

Related Products