Buy more than* S$200* and get FREE SHIPPING

Pocket Calipers

3.42 (24)
Purpose
Measurement of outer diameter, inner diameter, depth and uneven, Measurement of outer diameter, inner diameter, depth and uneven
Depth Bar
Available
Minimum Scale (mm)
0.1
Measuring Range (mm)
0.1 - 100
Weight (g)
39
Overall Length (mm)
157
Material
STAINLESS STEEL SUS430
TRUSCO Part Number
408-3334
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 19518 03788425 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 7
2 star 3
1 star 3
Review Rating: 3.42
24 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2018-05-17 15:33:36
It's compact, so portability is good, but feeling bad operability
This review is about item#3788425.
For frequent confirmation during assembly work
3
From Japan
On 2017-11-20 09:02:05
Because it is compact, it is convenient to carry around at all times regularly, but still it is chachi
This review is about item#3788425.
Since it is a measuring instrument, it is used for measurement of various things.
5
From Japan
On 2017-10-10 08:51:32
Very light and compact. Therefore making it is not sturdy, but it is well within the acceptable range.
This review is about item#03788425.
Measurement of machine parts
2
From Japan
On 2017-08-24 22:52:11
Indeed, the cheapest feeling. Accuracy is unnecessary, so we are achieving the objective, but if you are familiar with Mitutoyo you feel bad and stress builds up.
This review is about item#3788425.
Portability & measurement
5
From Japan
On 2017-08-14 14:49:51
I enter the pocket of a bridge or work clothes, it is extremely useful because I can use it from a pocket immediately when I want to measure it. I think that the accuracy is also good as it is a maker item.
This review is about item#3788425.
As a hobby at home
4
From Japan
On 2017-07-15 05:31:06
It is convenient to have it in the tool box when you want to check the size of parts and other parts such as part diameter and length with a hobby other than work such as a bike
This review is about item#03788425.
Measurement
3
From Japan
On 2017-06-26 12:29:16
It can be used normally. It is not a thing of value so much It is 100 even though this is a good deal from quality
This review is about item#3788425.
Automotive maintenance (purchased as a souvenir for friends overseas on a business trip)
3
From Japan
On 2017-04-29 15:07:50
Because the movement was not smooth due to the price finish, I grew himself. It may be light, but it is too thin to use.
This review is about item#3788425.
Carrying a caliper in a pocket
3
From Japan
On 2016-08-10 20:06:11
Precision is reasonable, OK to use for DIY (hobby). I am afraid that the production is somewhat complicated, but is not Chinese Chinese quality usable?
This review is about item#3788425.
I always take it when I go shopping for various parts.
5
From Japan
On 2016-05-03 14:02:44
Although there are also large southwood calipers, it is inconvenient to carry, this pocket calipers are small and comfortable to be original and convenient to put in a pocket or bag.
This review is about item#03788425.

Related Products