Buy more than* S$200* and get FREE SHIPPING

Mini Protector Silver

3.00 (1)
Overall Length x Width x Thickness (mm)
120x10x1.0
Dimensions (Diameter phi x Thickness) (mm)
40 x 1.0 (minute degree board)
Pole Length (mm)
100
Scale (mm)
( Rod ) 100
Scale
Through 2 degree
Material
Stainless steel SUS420J2
Description 2
Compact size is 10 cm.
TRUSCO Part Number
408-3482
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62995 Silver 05811303 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For carrying
3
From Japan
On 2014-12-24 19:59:33
Purchased for easy measurement. Although there is no problem with normal use, if you try to measure it on paper, you will be concerned as the protrusion of the crimp on the back will catch on. I believe it will be even easier to use if the back is also flat.
This review is about item#05811303.

Related Products