Buy more than* S$200* and get FREE SHIPPING

Handy Level

5.00 (1)
Product Weight (g)
87
Sensitivity
0.5mm/m=0.0286degree
Pricision
+/- 2.5 mm / m = +/-1 degree 0.1432 within
Dimension (mm)
100x46x20
Material
Body: aluminum alloy / plastic Bubble tubes: acrylic Liquid: petroleum-based fluids
Specification
With magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 76048 06069217 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling of equipment
5
From Japan
On 2011-02-23 11:43:06
It is light and compact so you can keep it in your pocket conveniently
This review is about item#06069201.

Related Products