Buy more than* S$200* and get FREE SHIPPING

Welding Guide Ruler

Perpendicularity
+/- 1 / 1000 rad (1000 mm at +/- 1.0 mm)
Main Part Dimension (mm)
1010 X 550 x 54 (at 90 degreedegree )
Scale
Until 45 degreedegree Angle: 135 degree degree slope: 5 / 10 (5 inch slope)
Operating Temperature Range (deg C)
-20 - 70
Material
MAIN BODY: ALUMINUM A6063S, RIVET: STAINLESS STEEL SUS304
Application
It is useful for temporary welding bevels.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77888 05603412 299.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products