Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Oil Based Ball Point Pen Tapli 0.7

3.00 (3)
Green Purchasing Law
Fit
Color (Body)
Pink
Ball Tip Diameter(mm)
0.7
Ink Color
Black
Maximum Diameter (phi mm)
10.5
Ecomark Certification Number
1118104
Standard
Eco Mark certified products, Law on Promoting Green Purchasing Products
Weight (g)
11.1
Overall Length (mm)
143
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BN1-P 06418666 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Everyday use
3
From Japan
On 2012-10-30 17:46:44
Since I was using a Tapuri 0.7 clip type of zebra, I bought I think the same product. The ink is the same, difficult to use grip rubber there is a slippery feel. In addition, this type has become easy to crack clip part. Since the clip type did not buy did reluctantly.
This review is about item#06418641.
Normal office
1
From Japan
On 2009-11-29 04:07:05
But want to buy a core replacement, there is no display of core replacement, does not appear even if the search
This review is about item#06418641.
Writing materials
5
From Japan
On 2008-03-14 13:35:35
You know cheap even hard to write with a ballpoint pen? This ballpoint pen will be cheap to is easy to write the workplace of a ball-point pen total replacement next time
This review is about item#06418623.

Related Products