Buy more than* S$200* and get FREE SHIPPING

Oil Based Ball-Point Pen, "New Hard Care S"

4.50 (6)
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
10.0
Weight (g)
7.9
Overall Length (mm)
150.5
...see all>
Product Options
ADD TO CART
Ink Color Ecomark Certification Number Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Ecomark Certification Number Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 01118263 Oil-based dye (ink) 1PC 1 BNR2 BK 00630332 0.89 SGD
In stock
Red 1118263 Oil-based dye (ink) 1PC 1 BNR2 R 00630357 0.93 SGD
In stock
blue 01118263 Oil based dye (ink) 1PC 1 BNR2 BL 08702303 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Paperwork
3
From Japan
On 2017-11-26 10:42:11
Please sell in box units. This is good when not knocks, but goods that are not rubber are good.
This review is about item#630357.
For everyday use
4
From Japan
On 2017-06-01 14:25:47
I am purchasing it at 3,000 yen more at a little more, the quality of the product is a truly zebra without complaint.
This review is about item#630332.
Office work
5
From Japan
On 2016-05-15 22:23:20
Good because it is cheap
This review is about item#00630332.
General Affairs
5
From Japan
On 2015-09-17 11:11:12
The ink goes smoothly, it is very easy to write. The thickness of letters is exactly right. It is very handy because you can use a replacement core.
This review is about item#00630357.
Fill in the document at the factory
5
From Japan
On 2013-05-29 13:30:00
I think that it is easy to write and easy to grasp without bleeding.
This review is about item#00630332.
I use it as a school ballpoint pen for children
5
From Japan
On 2011-11-09 06:45:06
It was popular because the writing taste was smooth and very easy to write
This review is about item#08702303.

Related Products