Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Based Ball-Point Pen Refill H 0.7

5.00 (11)
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
3.0
Weight (g)
1.0
Overall Length (mm)
139.0
Type
H-0.7
Compatible Body
Banker, rubber 80, jimny, newhard, new crystal, hard crystal, N-5000 color axis, jimny care, new hardcore, new crystal care, tapley 0.7, 0.7 tapley clip
Ingredients
Oil-based dye (ink)
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Box(10PC) 1 BR-6A-H-BK 06418693 6.99 SGD
In stock
Red 1Box(10PC) 1 BR-6A-H-R 06418702 6.99 SGD
In stock
Blue 1Box(10PC) 1 BR-6A-H-BL 07190967 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2018-01-04 17:44:06
It adapts to the shaft of various ballpoint pens and is useful as a replacement core. The writing taste is smooth.
This review is about item#6418693.
I will use it at work.
5
From Japan
On 2016-11-22 18:18:35
I forgot to take it from the uniform at washing, I bought it by my centrifugal force and bought it. I am satisfied with COSPA.
This review is about item#6418693.
Used around 10 years as a replacement core of the original item reed ballpoint pen
5
From Japan
On 2016-05-30 18:52:59
Please do not change the thickness of the core.
This review is about item#06418693.
Change of ballpoint pen
5
From Japan
On 2016-02-04 15:03:30
Every time I purchase it
This review is about item#06418693.
In office work.
5
From Japan
On 2015-05-06 11:00:09
Those who use a lot are attractive in units of 10, but those who do not like it may be too much. But people buy them exactly like replacing the core.
This review is about item#06418693.
I use it for the original pen.
5
From Japan
On 2015-03-28 19:46:57
I write favorite taste well.
This review is about item#06418702.
When writing
5
From Japan
On 2015-01-31 10:31:39
Since the zebra ballpoint pen is easy to write, I use Zebra's products even at the company, so I do not have much to break the main body, so I am purchasing it. I do not think that the price is overwhelmingly cheap, but it is cheaper than a supermarket and a home center, and if you buy it at a special price, you get a sense of affordability, you can buy it together as you buy other items, and as long as it does not go up I will also buy next.
This review is about item#06418693.
Document preparation etc
5
From Japan
On 2014-10-02 14:37:26
We do not consume a large amount, so I wish I could order a little more from it.
This review is about item#06418693.
Write a letter
5
From Japan
On 2014-02-27 18:41:45
I can write smoothly.
This review is about item#06418693.
Clerical work, workplace slip processing
5
From Japan
On 2012-03-30 13:31:53
It is possible to write comfortably smoothly.
This review is about item#06418693.

Related Products