Buy more than* S$200* and get FREE SHIPPING

Oil Based Ball-Point Pen Refill K 0.7

3.76 (17)
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
3.0
Weight (g)
0.8
Overall Length (mm)
98.0
Type
K-0.7
Compatible Body
IC Alpha/air fit 500 / air fitting (oily BA9) / air fit S / espina 300 / thermo alpha / lucente 200 / Sacco 200 / fingered / rubber 101 / jim-knock / jim-knock care /Bn2 / knock crystal / knock crystal care / hand fit
Compatible
IC alpha and air fit 500, air fitting, air fit (oil based), S Espina 300, Thermo Alpha / Lucente 200 / Sacco 200, fingered and rubber 101 and jiming and Jim knock and Bn2 and knock Crystal knock crystal hand fit
...see all>
Product Options
ADD TO CART
Ink Color Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Oil based dye (ink) 1Box(10PC) 1 BR-6A-K-BK 06418736 6.64 SGD
In stock
Red Oil-based dye (ink) 1Box(10PC) 1 BR-6A-K-R 06418745 6.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 3
2 star 1
1 star 2
Review Rating: 3.76
17 Customer Reviews
The reviews are automatic translation.
I am using the office work.
5
From Japan
On 2017-08-17 16:37:34
I am glad that I can purchase a replacement core easily because the consumption of the ballpoint pen is intense. I will repeat again
This review is about item#6418736.
Fill in the document
2
From Japan
On 2017-06-08 10:55:37
There is a thing with poor ink output I use it because I buy it cheap so I can not help it
This review is about item#6418745.
Car maintenance
3
From Japan
On 2017-03-31 15:04:59
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#6418736.
For office use
5
From Japan
On 2016-07-30 17:16:05
For refilling the familiar ballpoint pen. Easy to write
This review is about item#06418736.
At a company
5
From Japan
On 2015-12-04 15:16:36
The price was also cheap and easy to use. We purchased this size again.
This review is about item#06418736.
At factory, office
3
From Japan
On 2015-11-05 16:19:15
I also want to replace the blue color.
This review is about item#06418736.
Fill out the slip
5
From Japan
On 2015-03-14 19:26:57
As expected, it is a standard product and it is very easy to write.
This review is about item#06418736.
Used as a replacement core for zebra ballpoint pen gym knock
4
From Japan
On 2015-01-29 07:12:56
Previously purchased at the stationery shop, it is cheaper and more convenient than purchasing a ballpoint pen if you purchase it simultaneously with other goods.
This review is about item#06418736.
Paperwork
4
From Japan
On 2014-12-19 13:27:16
I always use it so there is no problem, I want you to be a little cheaper.
This review is about item#06418736.
Everyday use
4
From Japan
On 2014-07-31 09:21:08
I feel comfortable writing. However, I feel that the consumption of ink is intense. It might be good if it is 0.5. I am happy that it is a bit cheaper. .
This review is about item#06418736.

Related Products