Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oily Ball-Point Alternative Sk-0.7 Core

5.00 (11)
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
3.0
Weight (g)
0.6
Overall Length (mm)
89.8
Type
SK-0.7
...see all>
Product Options
ADD TO CART
Ingredients Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ingredients Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil-based dye (ink) Black 1Box(10PC) 1 BR-6A-SK-BK 06418851 6.99 SGD
Shipped after 2018-06-25
Oil based dye (ink) Red 1Box(10PC) 1 BR-6A-SK-R 06418867 6.99 SGD
Shipped after 2018-06-25
Oil-based dye (ink) Blue 1Box(10PC) 1 BR-6A-SK-BL 38281905 6.99 SGD
Shipped after 2018-06-25
Oil-based dye (ink) Green 1Box(10PC) 1 BR-6A-SK-G 38281914 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2018-05-26 18:17:02
I have an old ballpoint pen, but I have not made a replacement core anymore I searched for an ordinary replacement core that I managed to use it and finally found this I devised to trim the length and adjust the thickness by winding paper, It is important to be able to use it anyway. Thank you very much
This review is about item#6418851.
Clerical work and anything
5
From Japan
On 2018-04-28 11:46:27
Goods are very good. Monotaro san, please order one by one please.
This review is about item#6418851.
Office work
5
From Japan
On 2018-03-07 17:24:36
It is a favorite ball pen so it will be helpful if there is a replacement core.
This review is about item#6418851.
When working
5
From Japan
On 2017-05-24 14:37:23
I purchase it every time. I am saved every time with purchasing only necessary color
This review is about item#06418851.
When writing letters
5
From Japan
On 2017-04-25 15:51:17
It is a replacement of the three-color ballpoint pen that is being offered at the company. I use each color, but since the black is not at the beginning, the replacement core is essential. It seems that the other people also seem to be the same, and the stock of the replacement core is gone quickly.
This review is about item#38281905.
When the ballpoint pen stops working
5
From Japan
On 2017-03-28 13:18:41
It is a refill of 3 color ballpoint pen that we are dealing with for promotion. Employees also use the same pen. Replacement core is indispensable because each color is different time.
This review is about item#6418867.
Affairs of ordinary work.
5
From Japan
On 2016-11-02 17:28:43
Easy to replace, it will be ready to use, perfect. Although it is not a performance aspect, it is unavoidable because it is mass production, but it feels that the packaging is too bulky. Is not it a bit more compact?
This review is about item#6418851.
Exchange
5
From Japan
On 2016-05-06 04:56:16
I always use it. no problem.
This review is about item#06418851.
Bulk buying
5
From Japan
On 2015-11-08 14:49:00
I bought a rose seller at ¥ 70 for a home center, but since I can not purchase it because I am busy, I bought it in bulk.
This review is about item#06418851.
Document creation etc
5
From Japan
On 2015-04-08 15:46:45
The item itself was normal as it was used before.
This review is about item#06418851.

Related Products