Buy more than* S$200* and get FREE SHIPPING

Optex Care Fluorescent Highlighter

4.44 (9)
Green Purchasing Law
Compatible
Line Width (mm)
Narrow 0.8-1.1, thick 4.0
Maximum Diameter (phi mm)
10.8
Weight (g)
8.1
Overall Length (mm)
133.9
Material
Shaft, cap: recycled resin
Ingredients
Water-based pigment (ink)
Specification
Eco-mark certified Product conforming to Law on Promoting Green Purchasing
...see all
Product Options
ADD TO CART
Ink Color Ecomark Certification Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Ecomark Certification Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink - 1PC 1 WKCR1-P 00671002 1.01 SGD
Shipped after 2017-01-23
Yellow 01118262 1PC 1 WKCR1-Y 00671036 1.00 SGD
Shipped after 2017-01-23
Green - 1PC 1 WKCR1-G 00670984 1.00 SGD
Shipped after 2017-01-23
Orange 01118262 1PC 1 WKCR1-OR 00670993 1.00 SGD
Shipped after 2017-01-23
Blue 01118262 1PC 1 WKCR1-BL 00670975 0.99 SGD
Shipped after 2017-01-23
Red 5112541 1PC 1 WKCR1-R 00671027 1.01 SGD
Shipped after 2017-01-23
Purple 5112541 1PC 1 WKCR1-PU 00671011 1.02 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Drawings, documents check
3
From Japan
On 2016-10-05 14:14:55
Since it uses from the old days, easy to use. I wish I change at all the colors separately
This review is about item#670975.
Check your work in a work site
3
From Japan
On 2015-09-16 14:39:53
We use to identify the individual. It survives because you can order from a small amount.
This review is about item#00670984.
Business
5
From Japan
On 2014-11-06 11:49:58
The price is also not differ only hardware store and a few yen. Thankfully and can be purchased here than buy bother Demui.
This review is about item#00671036.
marker
5
From Japan
On 2013-09-10 15:12:54
Easier to home improvement.
This review is about item#00671002.
Check the slip
5
From Japan
On 2013-07-08 14:16:15
You may use cheap
This review is about item#00671002.
Crowded off day-to-day set-up plan
5
From Japan
On 2013-03-07 16:11:42
To understand the ease of easy to write appearance stand out
This review is about item#00671002.
Important part in the sentences we use to facilitate viewing immediately find easy.
4
From Japan
On 2012-05-02 05:21:56
I would appreciate it if use a little longer.
This review is about item#00671036.
Check the daily report input
5
From Japan
On 2012-03-26 10:08:39
Nib is durable, yet low price. Since the dedicated replenishment ink is sold you can use for many months if you buy together. I think really that it is profitable.
This review is about item#00671036.
Work checks spoofing
5
From Japan
On 2012-01-12 12:48:44
Cheap is good goods
This review is about item#00671027.

Related Products