Buy more than* S$200* and get FREE SHIPPING

Filament Tape

5.00 (2)
Tensile Strength (N/10mm)
320.0
Adhesive Power (N/10mm)
4.65
Tape Thickness (mm)
0.17
Tape Length (m)
50
Base Material
Polyester film + polyester yarn
...see all>
Product Options
ADD TO CART
Tensile Strength (N/25mm) Extensibility (%) Color Holding Power (min) Elongation (%) Tuck (ball No.) Adhesive Tape Width (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/25mm) Extensibility (%) Color Holding Power (min) Elongation (%) Tuck (ball No.) Adhesive Tape Width (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800 30 LightBlue 40 deg C / fall 500 - - Rubber-based 19 - *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 9510 75071552 719.99 SGD
Shipped after 2018-02-27
800 30 Orange 40 deg C / fall 500 - - Rubber-based 19 - *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 9510 75071577 1,369.99 SGD
Shipped after 2018-02-27
800 30 White 40 deg C / fall 500 - - Rubber-based 75 - *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 9510 75071516 819.99 SGD
Shipped after 2018-02-27
800 30 White 40 deg C / fall 500 - - Rubber-based 100 - *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 9510 75071525 699.99 SGD
Shipped after 2018-02-27
800 30 White 40 deg C / fall 500 - - Rubber-based - - *[No return] You cannot return this product. For details, see FAQ. 1Case(90Roll) 1 9510 75071482 799.99 SGD
Shipped after 2018-02-27
800 30 White 40 deg C / fall 500 - - Rubber-based 38 - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 9510 75071507 699.99 SGD
Shipped after 2018-02-27
800 30 Black 40 deg C / fall 500 - - Rubber-based 38 - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 9510 75071534 699.99 SGD
Shipped after 2018-02-27
800 30 Black 40 deg C / fall 500 - - Rubber-based 50 - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 9510 75071543 939.99 SGD
Shipped after 2018-02-26
800 30 White 40 deg C / fall 500 - - Rubber-based 30 - *[No return] You cannot return this product. For details, see FAQ. 1Case(48Roll) 1 9510 75071491 849.99 SGD
Shipped after 2018-02-27
800 30 LightBlue 40 deg C / fall 500 - - Rubber-based 25 - *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 9510 75071561 929.99 SGD
Shipped after 2018-02-27
- - - 200 30 14 Rubber type 19 351-9201   1Roll 1 9510 06126233 13.99 SGD
In stock
- - - 200 30 14 Rubber type 25 351-9210   1Roll 1 9510 06126242 19.99 SGD
In stock
- - - 200 30 14 Rubber type 50 351-9228   1Roll 1 9510 06126251 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fastening of small lead storage batteries
5
From Japan
On 2013-01-24 10:35:44
Adhesion, strength It was as good as expected
This review is about item#06126251.
For oversea shipping packing
5
From Japan
On 2008-06-30 15:59:52
It has been used since 15 years ago, but it is easy to use because it is sticky and durable. I think that it is better if there is a width of about 10 mm.
This review is about item#06126233.

Related Products