Buy more than* S$200* and get FREE SHIPPING

Cloth Pressure-Sensitive-Adhesive-Tape No.3372 For Healthcare Uses

4.14 (7)
Purpose
Used for architectural masking during painting. Temporary surface protection.
Tape Thickness (mm)
0.29
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Tape Width (mm) Holding Power (min) Color Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) TRUSCO Part Number Tuck (ball No.) Surface Processing Weight (g) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Holding Power (min) Color Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) TRUSCO Part Number Tuck (ball No.) Surface Processing Weight (g) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 40 deg C / fall 7 LightGreen 127.5 51.0[13] - 28 Polyethylene-laminated - 51.0 2.94 Rubber-based *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.3372 75071026 309.99 SGD
Shipped after 2018-01-23
38 - Brown - - 375-3212 - - 338 51 2.9 (to stainless steel) Rubber-based   1Roll 1 No.3372 39540611 5.99 SGD
In stock
100 40 deg C / fall 7 Ocher 127.5 51.0[13] - 28 Polyethylene-laminated - 51.0 2.94 Rubber-based *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.3372 75071017 309.99 SGD
Shipped after 2018-01-23
38 - LightGreen - - 375-3221 - - 338 51.0 2.94 Rubber-based   1Roll 1 No.3372 39540627 5.99 SGD
In stock
25 - Light green - - 351-8698 - - - 51.0 2.9 Rubber type   1Roll 1 No.3372 06588461 3.99 SGD
In stock
25 - cardboard - - 351-8671 - - - 51.0 2.9 Rubber type   1Roll 1 No.3372 06588477 3.99 SGD
In stock
50 - Light green - - 351-8701 - - - 51.0 2.9 Rubber type   1Roll 1 No.3372 06588486 6.99 SGD
In stock
50 - cardboard - - 351-8680 - - - 51.0 2.9 Rubber type   1Roll 1 No.3372 06588495 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
It is used to lay blue sheets during pruning.
5
From Japan
On 2016-01-17 10:29:08
I am indebted to you. It is an impression from several years later. You can use it as you expected each time. I'd like to purchase again.
This review is about item#06588461.
I used it at the joint of the floor control
2
From Japan
On 2014-01-19 13:31:19
I want a little more adhesive strength.
This review is about item#39540611.
Packing up and packing it again
5
From Japan
On 2013-09-08 14:52:06
Strong adhesive strength and less adhesive residue Air cap etc can not be torn
This review is about item#06588461.
Waterproofing construction preservation
3
From Japan
On 2013-05-09 12:57:25
There is nothing wrong with the use Feeling just the difference in color with the same product I do not know why the price is different Even though the materials are not different and the adhesion strength is not different Exactly the same part number is the same But why is 20 yen different?
This review is about item#06588477.
Painting curing
4
From Japan
On 2013-04-18 14:29:05
It continues to use for 4 to 5 years. Even in the summer, there is less adhesive residue and I am satisfied with the cost. It is good to be able to purchase a small amount while watching inventory.
This review is about item#06588461.
Used for fixing thin sheet made of PVC
5
From Japan
On 2012-04-26 07:24:37
Although I tried various other things, it has more adhesive strength than hand made by other companies and it is useful.
This review is about item#06588477.
I use it for the scratch protection of the product. I think that it is cheap and the rest of glue does not become a problem.
5
From Japan
On 2010-04-08 11:12:15
Easier and more helpful.
This review is about item#06588486.

Related Products