Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Belt Wrench, Non-Scratching type

4.29 (7)
Purpose
Polished pipes, galvanized pipe, plastic pipe, pipe lining, etc., Polished pipes, galvanized pipe, plastic pipe, pipe lining, etc.
Type
Belt wrench
...see all>
Product Options
ADD TO CART
Compatible Range (Nominal) Body Dimension (mm) Overall Length Compatible Range (Outside Diameter)(phi mm) Belt Length (mm) Belt Width (mm) Weight (g) Description 2 TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Range (Nominal) Body Dimension (mm) Overall Length Compatible Range (Outside Diameter)(phi mm) Belt Length (mm) Belt Width (mm) Weight (g) Description 2 TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10A - 65A(3/8B - 2 1/2B) 300 15 - 80 450 32 320 Ideal for unscratched fastening work. 103-8699 1PC 1 BW2 41082422 47.99 SGD
In stock
10A - 250A(3/8B - 10B) 300 15 - 280 1000 32 380 Ideal for unscratched fastening work. 103-8702 1PC 1 BW2L 41082431 70.99 SGD
In stock
25A - 150A(1B - 6B) 450 30 - 175 800 45 800 - 103-8711 1PC 1 BW5 41082447 81.99 SGD
In stock
25A - 300A(1B - 12B) 450 30 - 320 1250 45 880 - 103-8729 1PC 1 BW5L 41082456 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Oil element replacement operation
4
From Japan
On 2017-04-22 16:55:44
There are multiple elements of different sizes, but this product likes the point that it does not need to have multiple tools, it is easy to handle, and it is not troubled at the place.
This review is about item#41082431.
When water filter housing is attached / detached
3
From Japan
On 2017-01-12 14:34:33
Because the handle is aluminum, it is very light and easy to work with. I need a belt and it has a sufficient length, it is very useful.
This review is about item#41082447.
Removing work of front fork oil seal housing of old-year car motorcycle
5
From Japan
On 2016-08-25 17:10:03
Until now, I have used various tools, but this is the best. The width hitting the housing is wide and the torque does not escape. It is a gem of recommendation.
This review is about item#41082422.
Used for machine overhaul
5
From Japan
On 2016-05-23 16:00:04
Easy to use.
This review is about item#41082456.
Exchange of ion exchange resin tank
4
From Japan
On 2014-05-07 08:43:23
It used to replace the oil filter of the generator before. Even if the size of the filter is different, even if the installation position / direction changes, it was able to cope well. Just a little more stronger the belt strength and friction works better. In this time, I wanted to replace the ion exchange resin cylinder (5 to 10 liters) on the spot surely for a short time, so I bought a long one of the belt. Two people were needed before, but even one person was able to work. I am saved.
This review is about item#41082431.
Membrane module installation and removal
5
From Japan
On 2014-04-05 21:44:24
Because it is close to a special tool, it is easy to use. A little bit on the belt part, it is still better if it comes with anti-slip etc
This review is about item#41082447.
Tightening of stain piping
4
From Japan
On 2013-11-18 20:09:29
I use it for a stainless steel screwed joint. In addition to the straight pipe, it can be tightened tightly even with an elbow which is difficult to fix with a tool. Since the belt is not rubberized, it is a difficulty to slip easily without using a tool with chitin. On the contrary, because it slips well in a good condition, you can perform continuous tightening work. I am also using it to tighten the union, but it will be working while fixing with a spanner. Since this tool has unexpected width, it interferes with the spanner. I wonder if it was a little thinner. Because there is also a work of 1/4 or so thin piping, it is appreciated if it makes even smaller sized one.
This review is about item#41082422.

Related Products