Buy more than* S$200* and get FREE SHIPPING

Pliers, straight type, with spring, internal use

5.00 (5)
Type
...see all>
Product Options
ADD TO CART
Nail Point Diameter (phi mm) Operating Range (Retaining Ring Nominal Diameter) (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Item.# Sales Price Availability Qty.
Nail Point Diameter (phi mm) Operating Range (Retaining Ring Nominal Diameter) (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:26:40
It was nice to buy it very easy to use. It is amazing.
This review is about item#2184217.
Maintenance of motorcycles
5
From Japan
On 2017-03-30 20:53:44
One important thing with the snap ring pliers is that the fulcrum part is not distorted, but this tool is small but light but firm. I would like to patronize.
This review is about item#2184183.
Mechanical disassembly assembly
5
From Japan
On 2016-03-07 15:14:19
Easy to use while you are new It will come slip when coming comes
This review is about item#02184235.
Assembly work of production equipment machine
5
From Japan
On 2014-08-13 21:02:56
This plier is the simplest and easy to use.
This review is about item#02184217.
For machine maintenance
5
From Japan
On 2012-07-18 17:21:12
It is a substitute for the wear of the pliers we used until now, but there are also things called new items and the workability has improved exceptionally. There is no slip and no problem.
This review is about item#02184217.

Related Products