Buy more than* S$200* and get FREE SHIPPING

Gear Puller G Type

4.60 (5)
Form of Claw Mark
Two claws
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Description 2 Male Screw Hexagonal Opposite Side (mm) Nail Tip Thickness (mm) Breaking Load (kN) Male Screw Outside Diameter (mm) Maximum Diameter of Item (mm) Minimum Diameter of Item (mm) Claw Range Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Description 2 Male Screw Hexagonal Opposite Side (mm) Nail Tip Thickness (mm) Breaking Load (kN) Male Screw Outside Diameter (mm) Maximum Diameter of Item (mm) Minimum Diameter of Item (mm) Claw Range Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.0 108-5042 2-0325 - 46 10.0 180 44 450 180 370 1PC 1 G18 02183727 1,129.99 SGD
Shipped after 2018-01-23
11.0 108-5034 2-0325 - 41 9.0 150 38 375 150 320 1PC 1 G15 02183711 969.99 SGD
Shipped after 2018-01-23
0.4 108-4976 - Gear pulley dedicated pull-out tool. 14 4.0 20 12 75 40 55 1PC 1 G3 02183745 50.99 SGD
Shipped after 2018-01-22
0.8 108-4984 - Gear pulley dedicated pull-out tool. 17 5.0 40 14 100 50 100 1PC 1 G4 02183754 68.99 SGD
Shipped after 2018-01-22
1.8 108-4992 - Gear pulley dedicated pull-out tool. 19 6.0 60 18 150 60 150 1PC 1 G6 02183763 109.99 SGD
Shipped after 2018-01-22
3.8 108-5000 - Gear pulley dedicated pull-out tool. 22 7.0 80 22 200 80 240 1PC 1 G8 02183772 249.99 SGD
Shipped after 2018-01-22
6.0 108-5018 - - 30 7.5 100 28 250 100 250 1PC 1 G10 02183693 429.99 SGD
Shipped after 2018-01-22
9.0 108-5026 - Gear pulley dedicated pull-out tool. 32 8.0 120 32 300 120 275 1PC 1 G12 02183702 539.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Motor's pinion gear
5
From Japan
On 2015-12-10 21:00:55
For ultra-expensive product names only, durability, convenience is the highest. I do not have the opportunity to buy it easily, but I will place an order if there is something again.
This review is about item#02183693.
Tiller flywheel removal
5
From Japan
On 2014-12-09 18:03:08
It is quite heavy because it is for the flywheel of the tiller, but I was worried about the strength and ease of use unless it was so heavy that it was worth the trust of this manufacturer.
This review is about item#02183772.
A game
5
From Japan
On 2014-03-28 21:09:22
It was easy to remove
This review is about item#02183754.
Gear etc. Pulley
5
From Japan
On 2014-03-10 18:03:40
It was very comfortable and I was able to easily remove it
This review is about item#02183745.
Gear removal
3
From Japan
On 2013-03-04 18:23:52
There is no particular problem.
This review is about item#02183772.

Related Products