Buy more than* S$200* and get FREE SHIPPING

Gear Puller Gl Type, Powerful Type For Pros

4.25 (4)
...see all>
Product Options
ADD TO CART
Compatible Groove Width (mm) Maximum Diameter of Item (mm) Minimum Diameter of Item (mm) Claw Range Length (mm) 2015 Trusco Published Pages Form of Claw Mark Breaking Load (t) Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Male Screw Hexagonal Opposite Side (mm) Nail Tip Thickness (mm) Breaking Load (kN) Male Screw Outside Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Groove Width (mm) Maximum Diameter of Item (mm) Minimum Diameter of Item (mm) Claw Range Length (mm) 2015 Trusco Published Pages Form of Claw Mark Breaking Load (t) Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Male Screw Hexagonal Opposite Side (mm) Nail Tip Thickness (mm) Breaking Load (kN) Male Screw Outside Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200 80 275 2 0333 Long nails - 4.4 2-0325 108-5735 22 7.5/7.0 80 22 1PC 1 GL-8 02183842 349.99 SGD
Shipped after 2018-02-26
- 450 180 440 - Long nails 18 16.0 2-0325 108-5778 - - 180 - 1PC 1 GL-18 02183815 1,369.99 SGD
Shipped after 2018-02-27
20 300 120 350 - Long nails - 10 2-0325 108-5751 32 9.0/8.0 120 32 1PC 1 GL-12 02183797 719.99 SGD
Shipped after 2018-02-26
10 100 50 150 - Long claw - 1.0 - 108-5719 17 6.0/5.0 40 14 1PC 1 GL4 02183824 119.99 SGD
Shipped after 2018-02-26
12 150 60 190 - Long claw - 2.3 - 108-5727 19 7.0/6.0 60 18 1PC 1 GL6 02183833 179.99 SGD
Shipped after 2018-02-26
18 250 100 300 - Long claw - 7.0 - 108-5743 30 8.0/7.5 100 28 1PC 1 GL10 02183781 549.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Boss, for coupling extraction
4
From Japan
On 2017-07-27 15:01:00
It is a repeat purchase because it used to be broken because it was used many times before. It can be used without problems.
This review is about item#2183833.
When repairing the machine etc.
4
From Japan
On 2017-03-20 18:00:21
There are three adjustments to the arm, so it can be used for various work and it is made more robust.
This review is about item#2183833.
Machine repair work
4
From Japan
On 2016-12-29 07:29:35
The big doubles as a small. The range of use is large and it can be handled with ease, I am satisfied that I can pull out with a small force.
This review is about item#02183842.
Used for pulling out bearings and pulling
5
From Japan
On 2014-06-17 17:58:00
Truly it is tough, it will not be crushed quite easily, it will be handy as parts can be exchanged even if it collapses.
This review is about item#02183833.

Related Products