Buy more than* S$200* and get FREE SHIPPING

60 Degree open face ring spanner (systematic review update)

4.50 (6)
...see all>
Product Options
ADD TO CART
Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Dimension h (mm) Dimensions d1 (mm) Dimension T (mm) Dimension l (mm) Dimensions D (mm) Overall Length L (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Dimension h (mm) Dimensions d1 (mm) Dimension T (mm) Dimension l (mm) Dimensions D (mm) Overall Length L (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
950 - 109-7661 2-0269 32 26 17 117 54 468 35 1PC 1 KP35 02183377 46.99 SGD
Shipped after 2018-02-21
190 Single-capped 109-7563 - 17 13 10 83 26 313 17 1PC 1 KP17 02183282 15.99 SGD
In stock
260 Single-capped 109-7571 - 19 14 11 88 30 335 19 1PC 1 KP19 02183291 19.99 SGD
In stock
360 Single-ended 109-7580 - 21 16 12 92 33 351 21 1PC 1 KP21 02183307 19.99 SGD
In stock
320 Single-ended 109-7601 - 21 16 12 92 34 352 22 1PC 1 KP22 02183316 26.99 SGD
In stock
420 Single-ended 109-7610 - 22 19 13 96 37 374 24 1PC 1 KP24 02183325 24.99 SGD
In stock
440 Single-ended 109-7628 - 25 19 14 100 40 390 26 1PC 1 KP26 02183334 27.99 SGD
In stock
580 Single-ended 109-7636 - 25 21 14 100 42 391 27 1PC 1 KP27 02183343 28.99 SGD
In stock
720 Single-capped 109-7644 - 28 23 15 105 46 413 30 1PC 1 KP30 02183352 30.99 SGD
In stock
750 Single-ended 109-7652 - 29 23 16 109 50 430 32 1PC 1 KP32 02183361 31.99 SGD
In stock
1110 Single-ended 109-7679 - 33 28 17 117 56 468 36 1PC 1 KP36 02183386 45.99 SGD
In stock
1380 Single-ended 109-7687 - 37 29 20 126 64 506 41 1PC 1 KP41 02183395 59.99 SGD
In stock
1910 Single-ended 109-7695 - 41 32 22 134 72 545 46 1PC 1 KP46 02183404 86.99 SGD
In stock
2170 Single-ended 109-7709 - 44 35 23 142 77 583 50 1PC 1 KP50 02183413 109.99 SGD
In stock
2340 Single-ended 109-7725 - 47 36 24 146 83 601 55 1PC 1 KP55 02183431 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-07-03 14:39:32
There is no problem as a tool! I only want to lower the price a bit because I have to prepare quantity.
This review is about item#2183377.
Used for tightening bolts of steel-framed buildings
5
From Japan
On 2017-04-02 10:13:12
It's convenient because it has an angle on the wrench and it is very easy to use and it is also attached
This review is about item#2183334.
Plumbing tool
4
From Japan
On 2016-11-21 16:56:06
I am using it without problems. It is a price equivalent. There is no problem.
This review is about item#2183325.
Industrial machinery maintenance
4
From Japan
On 2015-08-17 16:57:45
Easy to grasp! Power comes in! Can be used when aligning the flange's face with the earlier one.
This review is about item#02183325.
Used for repairing automobiles
5
From Japan
On 2013-11-20 09:57:26
I am satisfied with making it sturdy.
This review is about item#02183307.
Removal of tire wheel
5
From Japan
On 2012-10-30 12:47:34
Purchase a 60 ° single-ended glasses wrench for car wheel removal. The wrench attached to the manufacturer is hard to use, so we decided here as a result of consideration It is made very sturdy and satisfactory.
This review is about item#02183291.

Related Products