Buy more than* S$200* and get FREE SHIPPING

Double end ratchet wrench (nail type), pieces for long socket

4.00 (3)
...see all
Product Options
ADD TO CART
Dimensions d2 (mm) Dimensions d1 (mm) Dimension l (mm) Dimensions D (mm) Overall Length L (mm) Dimension t (mm) 2014 TRUSCO Published Page Weight (g) Dimensions l2 (mm) Dimension (mm) Dimension l1 (mm) TRUSCO Part Number Dimensions d3 (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Dimensions d1 (mm) Dimension l (mm) Dimensions D (mm) Overall Length L (mm) Dimension t (mm) 2014 TRUSCO Published Page Weight (g) Dimensions l2 (mm) Dimension (mm) Dimension l1 (mm) TRUSCO Part Number Dimensions d3 (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 23 110 62 400 22 - 1170 65 30x24L 20 - 32 - 1PC 1 RN3024L 02182704 81.48 SGD
In stock
23 15 90 41 310 18 - 480 52 17x21L 16 - 28 Safety rope mounting holes 1PC 1 RN1721L 02182424 57.48 SGD
Shipped after 2017-05-29
28 19 100 51 355 20 2-0232 850 72 21x27L 18 108-4763 36 - 1PC 1 RN2127L 02182546 68.19 SGD
Shipped after 2017-05-29
28 19 100 49 355 20 2-0232 800 69 21x26L 18 108-4755 35 Safety rope mounting holes 1PC 1 RN2126L 02182521 68.19 SGD
In stock
15 11 65 28 225 14 2-0232 160 28 10x12L 10 108-4666 18 Safety rope mounting holes 1PC 1 RN1012L 02182266 47.26 SGD
Shipped after 2017-05-29
18 11 65 28 225 14 2-0232 160 29 12x14L 11 108-4682 19 Safety rope mounting holes 1PC 1 RN1214L 02182311 49.54 SGD
Shipped after 2017-05-29
43 25 120 67 - 24 2-0232 1800 91 32x36L 21 108-4810 49 Safety rope mounting holes 1PC 1 RN3236L 36717852 109.90 SGD
In stock
15 11 65 28 225 14 - 180 28 10x13L 10 108-4674 18 - 1PC 1 RN1013L 02182284 46.31 SGD
In stock
18 12 75 34 265 16 - 290 52 13 X 17 L 14 108-4691 23 - 1PC 1 RN1317L 02182345 50.47 SGD
In stock
19 12 75 34 265 16 - 300 52 14x17L 14 108-4704 23 - 1PC 1 RN1417L 02182372 50.47 SGD
In stock
23 15 90 41 310 18 - 450 52 17 X 19 L 16 108-4712 26 Installation of safety rope with hole 1PC 1 RN1719L 02182406 57.48 SGD
In stock
26 15 90 41 310 18 - 460 52 19 X 21 L 16 108-8530 28 Installation of safety rope with hole 1PC 1 RN1921L 02182467 62.66 SGD
In stock
26 19 100 49 355 20 - 780 64 19x24L 18 108-4747 32 With mounting hole for safety rope 1PC 1 RN1924L 02182494 68.19 SGD
In stock
32 19 100 51 355 20 - 860 72 24 X 27 L 18 108-4771 36 Installation of safety rope with hole 1PC 1 RN2427L 02182607 79.26 SGD
In stock
32 23 110 62 400 22 - 1270 76 24x30L 20 108-4780 41 With mounting hole for safety rope 1PC 1 RN2430L 02182625 82.43 SGD
In stock
36 23 110 62 400 22 - 1350 82 27x32L 20 108-4801 43 With mounting hole for safety rope 1PC 1 RN2732L 02182686 82.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When the refrigerant circuit repair
4
From Japan
On 2016-06-07 18:34:12
In the compressor flange uses useful in the long socket does not reach the standard of the ratchet.
This review is about item#02182494.
Machine screw tightening.
4
From Japan
On 2015-06-19 15:48:24
I think I do not buy anymore close to this tool life Mont. Use a little to close the screw of the place that intruded. It is a little more 100 points the smaller the head.
This review is about item#02182345.
Tightening bolt
4
From Japan
On 2011-07-08 17:33:42
When tightening the double nut, it is very convenient because it is a long socket.
This review is about item#02182494.

Related Products