Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Clamping Tube Diamater (mm phi) Weight (kg) Overall Length (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Chain Length (mm) Clip-on Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clamping Tube Diamater (mm phi) Weight (kg) Overall Length (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Chain Length (mm) Clip-on Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 to 270 6.3 745 - 103-8532 2-1038 984 1B(25A) to 10B(250A) 1PC 1 ST3 02184567 609.99 SGD
In stock
35 to 320 6.6 745 - 103-8541 2-1038 1111 1B(25A) to 12B(300A) 1PC 1 ST3L 02184576 659.99 SGD
In stock
60 to 510 6.3 745 - 103-8559 2-1038 1867 2B(50A) to 20B(500A) 1PC 1 ST4 02184585 899.99 SGD
In stock
34 to 230 5.3 695 Super tongs 103-8524 2-1038 957 1B(25A) to 8B(200A) 1PC 1 ST2.5 02184542 429.99 SGD
In stock
17 to 120 1.8 425 Super tongs 103-8494 2-1038 514 3/8B(10A) to 4B(100A) 1PC 1 ST1.5 02184515 189.99 SGD
In stock
25 to 230 3.1 510 Super tongs 103-8516 2-1038 838 3/4B(20A) to 8B(200A) 1PC 1 ST2L 02184551 279.99 SGD
In stock
12 - 50 0.3 230 Super tongs 103-8460 - - 1/4B(8A) - 1 1/2B(40A) 1PC 1 ST0 02184497 56.99 SGD
In stock
14 - 89 0.8 305 Super tongs 103-8478 - - 1/4B(8A) - 3B(80A) 1PC 1 ST1 02184506 80.99 SGD
In stock
14 - 170 1.1 305 Super tongs 103-8486 - - 1/4B(8A) - 6B(150A) 1PC 1 ST1L 02184524 129.99 SGD
In stock
25 - 170 2.6 510 Super tongs 103-8508 - - 3/4B(20A) - 6B(150A) 1PC 1 ST2 02184533 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance in a narrow place
5
From Japan
On 2017-05-24 13:43:20
Because of the overall length the chain is long and workability is good in a narrow place. Usability is very good in narrow places depending on the application.
This review is about item#02184524.
Steel pipe
5
From Japan
On 2015-02-21 21:05:48
Strong and secure
This review is about item#02184585.
Tightening work of a narrow pipe
5
From Japan
On 2011-12-10 12:30:41
Compact but easy to use
This review is about item#02184497.

Related Products