Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

A-Series Type 100 Bronze Globe Valve

4.30 (10)
Material (packing)
Non-asbestos
Material (body)
CAC
Material (stem)
K metal
Material (disk)
CAC
...see all>
Product Options
ADD TO CART
Shape Dimensions d2 (mm) Type Dimension D1 (mm) TRUSCO Part Number Material (bonnet) Material (handle) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Dimensions d2 (mm) Type Dimension D1 (mm) TRUSCO Part Number Material (bonnet) Material (handle) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - C3771BE ADC12 80 135 3 200 131 - 1PC 1 A 02229227 249.99 SGD
Shipped after 2018-06-29
- - - - - C3771BE ADC12 65 115 2 1/2 179 115 - 1PC 1 A 02229211 169.99 SGD
Shipped after 2018-06-29
- Rc4 - 180 - CAC FC200 100 - 4 250 171 127 1PC 1 A 37687325 529.99 SGD
Shipped after 2018-06-29
Screw type - Bronze valves for general use - 163-5506 C3771BE ZDC 8 50 1/4 66 40 - 1PC 1 A 02229236 13.99 SGD
In stock
Screw type - Bronze valves for general use - 163-5514 C3771BE ZDC 10 50 3/8 67 42 - 1PC 1 A 02229141 13.99 SGD
In stock
Screw type - Bronze valves for general use - 163-5522 C3771BE ZDC 15 55 1/2 69 48 - 1PC 1 A 02229157 14.99 SGD
In stock
Screw type - Bronze valves for general use - 163-5531 C3771BE ZDC 20 60 3/4 80 53 - 1PC 1 A 02229166 16.99 SGD
Shipped after 2018-07-17
Screw type - Bronze valves for general use - 163-5549 C3771BE ZDC 25 70 1 94 63 - 1PC 1 A 02229175 24.99 SGD
In stock
Screw type - Bronze valves for general use - 163-5557 C3771BE ADC12 32 80 1 1/4 104 73 - 1PC 1 A 02229184 37.99 SGD
In stock
Screw type - Bronze valves for general use - 163-5565 C3771BE ADC12 40 90 1 1/2 127 81 - 1PC 1 A 02229193 53.99 SGD
In stock
Threaded - Bronze valves for general use - 163-5573 C3771BE ADC12 50 100 2 147 94 - 1PC 1 A 02229202 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Used for tank of Kodama
5
From Japan
On 2018-05-25 14:39:41
When transporting water in a tank, it is useful for transferring to a bucket etc. when spraying. I am satisfied with making it robust.
This review is about item#2229175.
Transfer of faucet to boiler
5
From Japan
On 2018-01-05 00:26:52
I think that it will last long as the water stopper is made strongly
This review is about item#02229157.
Maintenance of piping ***
5
From Japan
On 2017-01-23 20:26:26
I am very happy **** I hope to keep company with you from now on.
This review is about item#2229193.
Used for Kodama resin tank
3
From Japan
On 2016-11-09 18:13:14
Since it was 15 A on the tank, it was purchased for exchange with the socket. Since it is used only a few times a year, it is cheap, so when you buy enough thought, the feeling of use was better than I thought. Even if it is cheap, KITZ made is good - is not it.
This review is about item#2229175.
Used for piping
5
From Japan
On 2016-10-28 16:04:27
There are other cheap makers, but since they are reliable manufacturers, even if they are expensive, I bought this one. Since it is not different from the home center in price, we are satisfied if it is a bit cheaper.
This review is about item#2229157.
Drain cock of air compressor
2
From Japan
On 2016-05-30 09:52:11
Even if it is completely closed, the air flows slightly because the use is different.
This review is about item#02229236.
Plumbing of water supply
5
From Japan
On 2015-09-24 07:36:08
Matchy.
This review is about item#02229157.
Machine air equipment
3
From Japan
On 2014-12-12 09:57:31
Again Kits products have trustworthiness
This review is about item#02229157.
Household well water
5
From Japan
On 2014-05-29 21:27:05
Price is also cheaper than home center, quality is fine, I am satisfied.
This review is about item#02229157.
For use as a stopwater faucet for washing places
5
From Japan
On 2013-03-11 13:53:06
I bought it without stopping for the replacement of the Osaka funny brand I bought last time. The reason is that the Osaka fleshy brand was perfect and good with the manufacturer's goods replaced by the KITZ product instead of becoming useless due to waterproof failure.
This review is about item#02229157.

Related Products