Buy more than* S$200* and get FREE SHIPPING

C-Series Type 150 Bronze Globe Valve

Material (body)
CAC
Material (stem)
K metal
Material (disk)
CAC
...see all>
Product Options
ADD TO CART
Dimension H (Fully open) (mm) Nominal Diameter (A) Material (Packing) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) 2014 TRUSCO Published Page Type Connection Shape TRUSCO Part Number Material (bonnet) Material (handle) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (Fully open) (mm) Nominal Diameter (A) Material (Packing) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) 2014 TRUSCO Published Page Type Connection Shape TRUSCO Part Number Material (bonnet) Material (handle) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66 8 With non-asbestos packing 50 1/4 44 2-2031 - Screwed type 163-5603 C3771BE ZDC 1PC 1 C 02229333 15.99 SGD
In stock
174 50 With non-asbestos packing 115 2 119 2-2031 - Screwed type 163-5671 C3771BE ADC12 1PC 1 C 02229306 159.99 SGD
Shipped after 2018-01-25
199 65 With non-asbestos packing 135 2 1/2 139 - - Screwed type - C3771BE ADC12 1PC 1 C 02229315 239.99 SGD
Shipped after 2018-01-25
215 80 With non-asbestos packing 155 3 158 - - Screwed type - CAC ADC12 1PC 1 C 02229324 329.99 SGD
Shipped after 2018-01-25
145 40 With non-asbestos packing 100 1 1/2 100 2-2031 - Screwed type 163-5662 C3771BE ADC12 1PC 1 C 02229297 109.99 SGD
Shipped after 2018-01-25
127 32 With non-asbestos packing 90 1 1/4 85 2-2031 - Screwed type 163-5654 C3771BE ADC12 1PC 1 C 02229281 71.99 SGD
Shipped after 2018-01-25
104 25 Non-asbestos packing 80 1 77 - Bronze general-purpose valve Screwed type - C3771BE ADC12 1PC 1 C 02229272 47.99 SGD
In stock
68 10 Non asbestos packing 50 3/8 44 - Bronze valves for general use Threaded 163-5611 C3771BE ZDC 1PC 1 C 02229245 15.99 SGD
In stock
79 15 Non asbestos packing 60 1/2 53 - Bronze valves for general use Screw type 163-5620 C3771BE ZDC 1PC 1 C 02229254 20.99 SGD
In stock
93 20 Non asbestos packing 70 3/4 65 - Bronze valves for general use Threaded 163-5638 C3771BE ZDC 1PC 1 C 02229263 31.99 SGD
In stock
ADD TO CART

Related Products