Buy more than* S$200* and get FREE SHIPPING

Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series,

5.00 (1)
Material (body)
CAC
Material (stem)
K metal
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Nominal Diameter (B) 2014 TRUSCO Published Page Dimensions L (mm) Connection Shape Shape Material (bonnet) Type Material (handle) TRUSCO Part Number Material (disk) Dimension H (Fully open) (mm) Nominal Diameter (A) Material (Packing) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Nominal Diameter (B) 2014 TRUSCO Published Page Dimensions L (mm) Connection Shape Shape Material (bonnet) Type Material (handle) TRUSCO Part Number Material (disk) Dimension H (Fully open) (mm) Nominal Diameter (A) Material (Packing) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 41641 2-2032 64 Screwed type Screwed type C3771BE Bronze general-purpose valve ZDC 163-5760 Fiberglass entry PTFE 113 15 With non-asbestos packing 1PC 1 D 02229342 51.89 SGD
In stock
90 41702 2-2032 78 Screwed type Screwed type C3771BE Bronze general-purpose valve ADC12 163-5778 Fiberglass entry PTFE 138 20 With non-asbestos packing 1PC 1 D 02229351 72.07 SGD
In stock
135 2 2-2032 145 Screwed type - CAC - ADC12 163-5816 Fiberglass entry PTFE 212 50 With non-asbestos packing 1PC 1 D 02229394 329.90 SGD
Shipped after 2017-10-02
115 1 1/2 2-2032 120 Screwed type - CAC - ADC12 163-5808 Fiberglass entry PTFE 187 40 With non-asbestos packing 1PC 1 D 02229385 219.90 SGD
Shipped after 2017-10-02
115 1 1/4 2-2032 105 Screwed type - C3771BE - ADC12 163-5794 Fiberglass entry PTFE 184 32 With non-asbestos packing 1PC 1 D 02229376 169.90 SGD
Shipped after 2017-10-02
100 1 - 90 Screw type Screw type C3771BE Bronze valves for general use ADC12 163-5786 PTFE with fiberglass 156 25 Non asbestos packing 1PC 1 D 02229367 96.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as piping valve
5
From Japan
On 2016-06-07 18:53:39
It is made of bronze in Kitz and can be trusted.
This review is about item#02229367.

Related Products