Buy more than* S$200* and get FREE SHIPPING

125-Brass Gate Valves Fh Series

4.83 (6)
Material (bonnet)
C3771BE
Material (body)
C3771BE
Material (stem)
K metal
Material (disk)
C3771BE
...see all>
Product Options
ADD TO CART
Material (Packing) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape 2014 TRUSCO Published Page Type RoHS Directive TRUSCO Part Number Material (handle) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Packing) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape 2014 TRUSCO Published Page Type RoHS Directive TRUSCO Part Number Material (handle) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With non-asbestos packing 115 3 205 92 - 2-2035 - - 163-5913 ADC12 80 1PC 1 FH 02229561 199.99 SGD
Shipped after 2018-02-28
With non-asbestos packing 100 2 1/2 187 82 - 2-2035 - - 163-5905 ADC12 65 1PC 1 FH 02229552 169.99 SGD
Shipped after 2018-02-28
With non-asbestos packing 50 1/4 70 35 - 2-2035 - Correspondence 163-5824 ZDC 8 1PC 1 FH 02229577 14.99 SGD
In stock
Non asbestos packing 50 3/8 73 38 Screw type - Brass valves for general use Supported 163-5832 ZDC 10 1PC 1 FH 02229482 16.99 SGD
Shipped after 2018-02-28
Non asbestos packing 50 1/2 73 42 Threaded - Bronze valves for general use Supports 163-5841 ZDC 15 1PC 1 FH 02229491 16.99 SGD
In stock
Non asbestos packing 55 3/4 87 47 Screw type - Brass valves for general use Supported 163-5859 ZDC 20 1PC 1 FH 02229507 19.99 SGD
In stock
Non asbestos packing 60 1 97 50 Threaded - Bronze valves for general use Supports 163-5867 ZDC 25 1PC 1 FH 02229516 28.99 SGD
In stock
Non asbestos packing 70 1 1/4 118 60 Screw type - Brass valves for general use - 163-5875 ZDC 32 1PC 1 FH 02229525 39.99 SGD
In stock
Non asbestos packing 80 1 1/2 126 63 Threaded - Bronze valves for general use - 163-5883 ADC12 40 1PC 1 FH 02229534 48.99 SGD
In stock
Non asbestos packing 90 2 154 72 Threaded - Bronze valves for general use - 163-5891 ADC12 50 1PC 1 FH 02229543 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Flood of vinyl house
5
From Japan
On 2016-02-23 19:13:41
I was glad that you could purchase a solid one with confidence
This review is about item#02229543.
For apartment replacement
5
From Japan
On 2015-11-07 16:11:32
It is safe because it is made of Kitts.
This review is about item#02229507.
Substitution
5
From Japan
On 2015-06-05 09:12:25
Anyway, because the size is small, we can afford to replace the narrow place and secure the place to replace the piping.
This review is about item#02229507.
Flooding in a vinyl house
5
From Japan
On 2015-02-22 20:19:51
It was the same thing that we used before and it was safe to use it. In order to make purchasing easier, I would like you to put a lot of mini knowledge.
This review is about item#02229525.
Small piping for pumping equipment for agriculture
5
From Japan
On 2014-03-26 11:37:04
If drainage is insufficient during the winter, it will crack due to freezing, so we purchased it as a spare item.
This review is about item#02229516.
Adjustment of Menfuran pump
4
From Japan
On 2011-09-22 17:34:13
It is better to withstand more pressure
This review is about item#02229534.

Related Products