Buy more than* S$200* and get FREE SHIPPING

125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series,

4.75 (8)
Material (body)
CAC
Material (stem)
K metal
...see all
Product Options
ADD TO CART
Shape Nominal Diameter (B) Type Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Material (bonnet ring) Material (bonnet) Material (handle) Material (disk) Dimension H (Fully open) (mm) Nominal Diameter (A) Material (Packing) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Nominal Diameter (B) Type Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Material (bonnet ring) Material (bonnet) Material (handle) Material (disk) Dimension H (Fully open) (mm) Nominal Diameter (A) Material (Packing) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3/8 - 53 2-2031 163-5697 C3771BE C3771BE ZDC Fiberglass entry PTFE 88 10 With non-asbestos packing 55 1PC 1 G 02229656 33.25 SGD
In stock
- 2 1/2 - 147 - - CAC CAC ADC12 Fiberglass entry PTFE 210 65 With non-asbestos packing 135 1PC 1 G 02229726 329.90 SGD
Shipped after 2017-10-02
- 1/4 - 47 2-2031 163-5689 C3771BE C3771BE ZDC Fiberglass entry PTFE 68 8 With non-asbestos packing 50 1PC 1 G 02229744 25.77 SGD
Shipped after 2017-10-02
- 3 - 162 - - CAC CAC ADC12 Fiberglass entry PTFE 229 80 With non-asbestos packing 155 1PC 1 G 02229735 449.90 SGD
Shipped after 2017-10-02
Screw type 1/2 Bronze valves for general use 57 - 163-5701 C3771BE C3771BE ZDC PTFE with fiberglass 100 15 Non asbestos packing 60 1PC 1 G 02229665 34.81 SGD
In stock
Screw type 3/4 Bronze valves for general use 66 - 163-5719 C3771BE C3771BE ZDC PTFE with fiberglass 110 20 Non asbestos packing 70 1PC 1 G 02229674 49.31 SGD
In stock
Screw type 1 Bronze valves for general use 76 - 163-5727 C3771BE C3771BE ADC12 PTFE with fiberglass 120 25 Non asbestos packing 80 1PC 1 G 02229683 64.32 SGD
In stock
Threaded 1 1/4 Bronze valves for general use 88 - 163-5735 C3771BE C3771BE ADC12 PTFE with glass fiber 140 32 Non asbestos packing 90 1PC 1 G 02229692 94.62 SGD
In stock
Threaded 1 1/2 Bronze valves for general use 100 - 163-5743 C3771BE C3771BE ADC12 PTFE with glass fiber 156 40 Non asbestos packing 100 1PC 1 G 02229701 139.90 SGD
In stock
Screw type 2 Bronze valves for general use 120 - 163-5751 CAC CAC ADC12 PTFE with fiberglass 185 50 Non asbestos packing 115 1PC 1 G 02229717 199.90 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Boiler drain
5
From Japan
On 2016-11-02 04:56:39
In order to make the price cheaper even a little, I want you to divide it into necessary parts.
This review is about item#02229674.
vapor
3
From Japan
On 2016-05-17 08:31:40
We expect to strengthen the disjuined part.
This review is about item#02229683.
Used for steam valve
5
From Japan
On 2015-11-10 10:11:54
I often use it. Thank you for handling. As requested, I would like you to handle only the valve part. Since exchange of receiving part is done once in several times.
This review is about item#02229674.
To steam piping
5
From Japan
On 2015-10-17 00:31:55
Since I bought a thing together with what I was using before, the steam leak has stopped fitting. However, since it is about 2 to 3 years old, I thought that it would be better to consider the replacement side as well because stainless steel is better.
This review is about item#02229665.
Used for steam piping
5
From Japan
On 2015-05-01 15:07:29
Although I have purchased it many times, since Kitts is a brand item, there is no problem with the product.
This review is about item#02229674.
Steam piping in factory
5
From Japan
On 2015-03-17 13:10:23
It is good to be available on instant delivery.
This review is about item#02229683.
Used as steam valve.
5
From Japan
On 2015-03-06 15:30:10
I think that there is no problem concerning installation and progress. Since it is a manufacturer item it can be trusted so I bought it.
This review is about item#02229665.
Used for steam valve
5
From Japan
On 2014-04-25 17:45:34
I am very satisfied.
This review is about item#02229665.

Related Products