Buy more than* S$200* and get FREE SHIPPING

Bronze Made Swing Check Valves 115 Model, R Series,

4.69 (13)
Material (body)
CAC
Material (plug)
C3604BD
Material (hinge pin)
C3604BD
...see all>
Product Options
ADD TO CART
Dimensions d2 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material (disk) Nominal Diameter (A) Materials (cap) Nominal Diameter (B) Dimension H (mm) Connection Shape Dimensions L (mm) Dimensions S1 (mm) Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material (disk) Nominal Diameter (A) Materials (cap) Nominal Diameter (B) Dimension H (mm) Connection Shape Dimensions L (mm) Dimensions S1 (mm) Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 163-6073 2-2047 C3771BE 80 C3771BE 3 102 - 165 - - - 1PC 1 R 02229866 269.99 SGD
Shipped after 2018-02-27
- 163-6065 2-2047 C3771BE 65 C3771BE 2 1/2 91 - 150 - - - 1PC 1 R 02229857 229.99 SGD
In stock
Rc4 - - CAC 100 CAC 4 119 Screwing 195 127 - - 1PC 1 R 37688007 549.99 SGD
Shipped after 2018-02-27
- 163-5999 - C3771BE 10 C3771BE 3/8 39 - 53 - Swing chucky Bronze 1PC 1 R 02229787 17.99 SGD
In stock
- 163-6006 - C3771BE 15 C3771BE 1/2 39 - 60 - Swing chucky Bronze 1PC 1 R 02229796 22.99 SGD
In stock
- 163-6014 - C3771BE 20 C3771BE 3/4 45 - 70 - Swing chucky Bronze 1PC 1 R 02229805 28.99 SGD
In stock
- 163-6022 - C3771BE 25 C3771BE 1 52 - 80 - Swing chucky Bronze 1PC 1 R 02229814 42.99 SGD
In stock
- 163-6031 - C3771BE 32 C3771BE 1 1/4 62 - 92 - Swing chucky Bronze 1PC 1 R 02229823 58.99 SGD
In stock
- 163-6049 - C3771BE 40 C3771BE 1 1/2 67 - 102 - Swing chucky Bronze 1PC 1 R 02229832 80.99 SGD
In stock
- 163-6057 - C3771BE 50 C3771BE 2 79 - 122 - Swing chucky Bronze 1PC 1 R 02229841 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Used for checking underwater sewage pump
5
From Japan
On 2018-02-01 23:38:08
Its structure is simple so it is difficult to break down, it is easy to install and it can be used for various piping.
This review is about item#2229832.
For seawater pressurized tank check.
5
From Japan
On 2017-12-08 01:00:48
Because it is seawater use, it is strong against rust and stops instantly, so it is good to use as load is not applied to the feed pump as well.
This review is about item#02229857.
Water heater water leak repair
3
From Japan
On 2016-08-18 17:50:58
Insertion was made between the water entrance side of the gas water heater and the water supply of the water heater, but water leakage did not improve, and the cause is under investigation.
This review is about item#2229796.
As a piping part
5
From Japan
On 2016-06-14 15:23:45
Delivery is satisfactory without any problem in terms of cost.
This review is about item#02229805.
Replacement of valve of car washer
5
From Japan
On 2015-04-13 16:41:22
Especially it is not normal though.
This review is about item#02229787.
Prevent water back flow
5
From Japan
On 2014-07-27 13:19:30
Product is no problem.
This review is about item#02229823.
Pumping pump of shallow door
5
From Japan
On 2013-07-15 19:14:26
I am very satisfied because I do not need the hassle of greeting water.
This review is about item#02229805.
Used as a check valve attached to a suction pipe of agricultural flood pump
5
From Japan
On 2012-05-14 23:36:22
The check valve that was purchased this time was attached to the tip of the suction side piping so that the internal fluid did not escape when the pump was stopped so that priming water etc was not required. The check valve operates reliably at pump stop and can be used safely. It is a single purchase, and it will be used for a long time unless there is a problem. Good products can be purchased and I am very satisfied.
This review is about item#02229841.
Air piping
5
From Japan
On 2012-04-20 22:23:37
Because it is a maker item, I feel it is a certain thing without leaks and sounds.
This review is about item#02229787.
Facility When gardening forced irrigation forced irrigation stops
4
From Japan
On 2012-04-12 12:43:47
In my use form, male screw is good on one side Good
This review is about item#02229787.

Related Products