Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

400 Type Brass Ball Valves, Standard Bore, Th Series

5.00 (1)
Material (body cap)
C3771BE
Material (body)
C3771BE
Materials (ball sheets)
PTFE
Material (handle)
SUS430
Material (stem)
K metal
Material (O-Rings)
FKM
Caliber Type
Standard bore
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape Type TRUSCO Part Number Nominal Diameter (A) Bore Diameter (phi mm) Material (ball) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape Type TRUSCO Part Number Nominal Diameter (A) Bore Diameter (phi mm) Material (ball) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 1/4 41 44 Screw type Bronze / brass 163-6782 8 8 C3771BE (Cr plated) 1PC 1 TH 02230864 21.99 SGD
In stock
60 3/8 41 45 Threaded Bronze and brass 163-6791 10 8 C3771BE (Cr plating) 1PC 1 TH 02230794 22.99 SGD
Shipped after 2018-05-10
80 1/2 45 56 Screw type Bronze / brass 163-6804 15 10 C3771BE (Cr plated) 1PC 1 TH 02230803 23.99 SGD
In stock
80 3/4 48 63 Screw type Bronze / brass 163-6812 20 15 C3771BE (Cr plated) 1PC 1 TH 02230812 26.99 SGD
In stock
110 1 54 74 Screw type Bronze / brass 163-6821 25 20 C3771BE (Cr plated) 1PC 1 TH 02230821 36.99 SGD
In stock
110 1 1/4 58 82 Screw type Bronze / brass 163-6839 32 25 C3771BE (Cr plated) 1PC 1 TH 02230837 55.99 SGD
In stock
110 1 1/2 63 91 Screw type Bronze / brass 163-6847 40 32 C3771BE (Cr plated) 1PC 1 TH 02230846 69.99 SGD
In stock
140 2 74 104 Screw type Bronze / brass 163-6855 50 40 C3771BE (Cr plated) 1PC 1 TH 02230855 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When feeding water to dyeing machine
5
From Japan
On 2016-05-17 08:29:53
I would like to strengthen the set screw portion of the cock.
This review is about item#02230837.

Related Products