Buy more than* S$200* and get FREE SHIPPING

3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series

5.00 (10)
Bore Diameter
Standard bore
Material (body cap)
C3771BE
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
...see all>
Product Options
ADD TO CART
System Dimension L1 (mm) Dimension d (mm) Nominal Diameter (B) Material (packing) Dimension H (mm) Material (body) Dimensions L (mm) Material (handle) Type Material (stem) Shape Type Dimensions S1 (mm) Nominal Diameter (A) TRUSCO Part Number Opreration Bore Diameter (phi mm) Dimensions d2 (mm) Material (ball) Dimension D1 (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
System Dimension L1 (mm) Dimension d (mm) Nominal Diameter (B) Material (packing) Dimension H (mm) Material (body) Dimensions L (mm) Material (handle) Type Material (stem) Shape Type Dimensions S1 (mm) Nominal Diameter (A) TRUSCO Part Number Opreration Bore Diameter (phi mm) Dimensions d2 (mm) Material (ball) Dimension D1 (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Floating, three-way Ni-men sheet, L port 83 65 3 Fiberglass entry PTFE 105 CAC 166 FCD400-15 L Port C3531 - - 100 80 - Lever - Rc3 C3771BE + Cr plated 300 - 1PC 1 TN 37688463 439.99 SGD
Shipped after 2018-01-26
Floating, three-way Ni-men sheet, L port 69 50 2 1/2 Fiberglass entry PTFE 91 CAC 138 FCD400-15 L Port C3531 - - 86 65 - Lever - Rc21/2 C3771BE + Cr plated 200 - 1PC 1 TN 37688454 319.99 SGD
Shipped after 2018-01-29
- 44.5 - 1.25 PTFE glass fiber input 60 C3771BE 89 SUS430 L port C3531 Screwed type Bronze, brass - 32 - - 25 - C3771BE (Cr plating) - 110 1PC 1 TN 02231153 78.99 SGD
Shipped after 2018-01-22
- 20 - 1/4 PTFE with fiberglass 30 C3771BE 40 SUS430 L-port K metal Screw type Bronze / brass - 8 163-7045 - 4.5 - C3771BE (Cr plated) - 60 1PC 1 TN 02231187 26.99 SGD
Shipped after 2018-01-22
- 23 - 3/8 PTFE with glass fiber 34 C3771BE 46 SUS430 L port K metal Threaded Bronze and brass - 10 163-7053 - 6.8 - C3771BE (Cr plating) - 70 1PC 1 TN 02231117 26.99 SGD
Shipped after 2018-01-22
- 33.5 - 1/2 PTFE with fiberglass 45 C3771BE 67 SUS430 L-port K metal Screw type Bronze / brass - 15 163-7061 - 10 - C3771BE (Cr plated) - 80 1PC 1 TN 02231126 33.99 SGD
Shipped after 2018-01-22
- 34 - 3/4 PTFE with fiberglass 48 C3771BE 68 SUS430 L-port K metal Screw type Bronze / brass - 20 163-7070 - 15 - C3771BE (Cr plated) - 80 1PC 1 TN 02231135 36.99 SGD
Shipped after 2018-01-22
- 39.5 - 1 PTFE with fiberglass 55 C3771BE 79 SUS430 L-port K metal Screw type Bronze / brass - 25 163-7088 - 20 - C3771BE (Cr plated) - 110 1PC 1 TN 02231144 51.99 SGD
Shipped after 2018-01-22
- 50 - 1 1/2 PTFE with fiberglass 65 C3771BE 100 SUS430 L-port K metal Screw type Bronze / brass - 40 163-7100 - 32 - C3771BE (Cr plated) - 110 1PC 1 TN 02231162 98.99 SGD
Shipped after 2018-01-22
- 57.5 - 2 PTFE with glass fiber 75 C3771BE 115 SUS430 L port K metal Threaded Bronze and brass - 50 163-7118 - 40 - C3771BE (Cr plating) - 140 1PC 1 TN 02231171 149.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Replace damaged parts of water heater
5
From Japan
On 2017-06-28 13:04:49
I purchased it mistakenly for the purpose, but the product itself is satisfactory. One of the three sides is plugged and plugged as a two-way valve I'm using.
This review is about item#2231135.
Mounting on a boiler
5
From Japan
On 2015-05-20 18:09:19
Can be used without problems
This review is about item#02231126.
As a hot water switching valve
5
From Japan
On 2014-04-22 07:32:28
It is a commodity that combines inexpensive and basic quality.
This review is about item#02231117.
Cock for opening and closing agricultural chemicals
5
From Japan
On 2013-02-04 22:51:54
It is in use without any problem.
This review is about item#02231144.
With replacement for switching from a solar water heater,
5
From Japan
On 2012-08-27 14:23:32
I replaced it due to an existing failure. The point of failure was water leakage from the cock lever spindle part, I would like to know how long it is a useful life.
This review is about item#02231126.
Air conditioning piping relationship
5
From Japan
On 2012-08-16 19:01:15
Very good
This review is about item#02231126.
Used for changing the piping route of a bathing vehicle
5
From Japan
On 2012-04-25 22:21:44
Purchased because it is cheap. I do not know the durability yet.
This review is about item#02231135.
Well drilling work
5
From Japan
On 2012-04-11 13:44:38
I am very satisfied.
This review is about item#02231162.
Air valve
5
From Japan
On 2012-04-05 14:00:50
No problem
This review is about item#02231117.
Branch bifurcation of agricultural irrigation water.
5
From Japan
On 2012-03-13 21:36:58
It is easy to use because it is exactly a length that is gentle (lever) also firmly and not too long for length. Durability is also sufficient and most manufacturers purchase valves.
This review is about item#02231135.

Related Products