Buy more than* S$200* and get FREE SHIPPING

10 K Series Ucl Globe Valve B Series

5.00 (1)
Material (bonnet)
SCS13A
Material (body)
SCS13A
Material (packing nut)
SCS13A
Material (nameplate)
A1050P
Material (disk)
SUS304
Material (gland packing)
PTFE
Material (ground)
SUS304
...see all
Product Options
ADD TO CART
Type 2014 TRUSCO Published Page TRUSCO Part Number Material (handwheel) Material (stem) Dimension H (Fully open) (mm) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type 2014 TRUSCO Published Page TRUSCO Part Number Material (handwheel) Material (stem) Dimension H (Fully open) (mm) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-2034 163-7193 ADC SUS304 + hard Cr plating 153 50 100 2 100 - 1PC 1 UCL 02231451 259.90 SGD
Shipped after 2017-07-31
Stainless 2-2034 163-7169 ZDC SUS304 + hard Cr plating 100 25 70 1 72 Screwed type 1PC 1 UCL 02231424 98.23 SGD
In stock
- 2-2034 163-7177 ADC SUS304 + hard Cr plating 122 32 80 1 1/4 80 - 1PC 1 UCL 02231433 159.90 SGD
In stock
- 2-2034 163-7126 ZDC SUS304 + hard Cr plating 68 8 55 1/4 44 - 1PC 1 UCL 08633073 56.30 SGD
In stock
- 2-2034 163-7185 ADC SUS304 + hard Cr plating 138 40 90 1 1/2 90 - 1PC 1 UCL 02231442 199.90 SGD
Shipped after 2017-07-31
Stainless steel - 163-7134 ZDC SUS304+ hard Cr plating 68 10 55 3/8 48 Screw Type 1PC 1 UCL 08633082 56.30 SGD
In stock
Stainless - 163-7142 ZDC SUS 304 + hard Cr coating 68 15 55 1/2 52 Screwed type 1PC 1 UCL 08633091 58.88 SGD
In stock
Stainless steel - 163-7151 ZDC SUS304+ hard Cr plating 93 20 60 3/4 60 Screw Type 1PC 1 UCL 08633107 75.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To stop the machine water
5
From Japan
On 2014-04-28 09:10:32
I bought it before, but it is better to last longer than brass.
This review is about item#08633082.

Related Products