Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Swing Check Valves 10 K, Uo Series,

4.67 (3)
Material (body)
SCS13A
Material (gasket for plug)
Asbestos sheet gasket
Material (plug)
SUS304
Material (hinge pin)
SUS304
Material (disk)
SCS13A
Materials (cap)
SCS13A/SUS304
...see all>
Product Options
ADD TO CART
Shape Type TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Swing chuck Stainless 163-7584 2-2047 40 1.5 72 120 1PC 1 UO 02231844 189.99 SGD
In stock
- - 163-7568 2-2047 25 1 61 90 1PC 1 UO 02231826 97.99 SGD
In stock
- - 163-7592 2-2047 50 2 81 140 1PC 1 UO 02231853 289.99 SGD
Shipped after 2018-01-24
Swing chuck Stainless 163-7576 2-2047 32 1.25 71 105 1PC 1 UO 02231835 129.99 SGD
Shipped after 2018-01-29
- - - - 65 2 1/2 93 180 1PC 1 UO 02231862 399.99 SGD
Shipped after 2018-01-26
Swing chucky Stainless steel 163-7541 - 15 1/2 45 65 1PC 1 UO 02231801 67.99 SGD
In stock
Swing chucky Stainless steel 163-7550 - 20 3/4 55 80 1PC 1 UO 02231817 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I am using it for tank piping
4
From Japan
On 2017-09-20 14:33:15
Although I used brass so far in the tank piping, I have exchanged for stainless steel this time on many fountain quality problems, but I do not know because the date and time has not passed so much yet, but it is passing through the chuck body I hope that the distance between the stick and the valve will be long as stainless steel and wide as unlike brass.
This review is about item#2231844.
Used for air piping
5
From Japan
On 2017-05-20 16:37:03
Although it is not particularly, it is very easy to clean the check valve.
This review is about item#2231826.
Preventing backflow of well water
5
From Japan
On 2016-04-18 18:51:27
Although it has not been installed yet, but it is made of bronze, it will be useless in 6 to 7 years, so it will need to be replaced. Since it is stainless steel this time, 65 years old myself will be gone when it gets broken.
This review is about item#02231817.

Related Products