Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,

4.67 (6)
Material (body)
SCS13A (Lost wax precision-casting products)
Material (handle)
SUS430
Caliber Type
Reduced bore
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Material (packing) Shape Materials (ball sheets) TRUSCO Part Number Material (stem) Nominal Diameter (A) Bore Diameter (phi mm) Material (ball) Maximum Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Material (packing) Shape Materials (ball sheets) TRUSCO Part Number Material (stem) Nominal Diameter (A) Bore Diameter (phi mm) Material (ball) Maximum Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 1/4 31 39 PTFE with fiberglass Screwed Type PTFE with fiberglass 169-2372 SUS316 8 4.5 SUS316 4.12 (room temperature water, oil, gas) 1PC 1 UTK 05827561 19.99 SGD
In stock
70 3/8 36 44 PTFE with fiberglass Screwed Type PTFE with fiberglass 169-2381 SUS316 10 6.8 SUS316 4.12 (room temperature water, oil, gas) 1PC 1 UTK 05827577 21.99 SGD
In stock
85 1/2 41 56.5 PTFE FIBERGLASS PIECES Threaded PTFE FIBERGLASS PIECES 169-2399 SUS316 15 9.2 SUS304 4.12 (Room-temperature water, oil, gas) 1PC 1 UTK 05827586 25.99 SGD
In stock
85 3/4 44 59 PTFE with fiberglass Screwed Type PTFE with fiberglass 169-2402 SUS304 20 12.5 SUS304 4.12 (room temperature water, oil, gas) 1PC 1 UTK 05827595 30.99 SGD
In stock
100 1 48 71 PTFE with fiberglass Screwed Type PTFE with fiberglass 169-2411 SUS304 25 16 SUS304 4.12 (room temperature water, oil, gas) 1PC 1 UTK 05827604 39.99 SGD
In stock
100 1 1/4 54 78 PTFE FIBERGLASS PIECES Threaded PTFE FIBERGLASS PIECES 169-2429 SUS304 32 20 SUS304 4.12 (Room-temperature water, oil, gas) 1PC 1 UTK 05827613 66.99 SGD
In stock
125 1 1/2 65 83 PTFE with fiberglass Screwed Type PTFE with fiberglass 169-2437 SUS304 40 24.5 SUS304 4.12 (room temperature water, oil, gas) 1PC 1 UTK 05827622 85.99 SGD
In stock
125 2 72 100 PTFE with fiberglass Screwed Type PTFE with fiberglass 169-2445 SUS304 50 32 SUS304 4.12 (room temperature water, oil, gas) 1PC 1 UTK 05827631 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2018-05-23 14:25:29
The price setting is slightly higher than other internet stores. But general store does not have size, so it is appreciated.
This review is about item#5827586.
Water piping
3
From Japan
On 2016-03-09 16:55:32
It was a good product, but I want the price to do a little better.
This review is about item#05827577.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:09:23
It was saved by short delivery time that supplemented the missing parts
This review is about item#05827595.
Hydrostatic inspection
5
From Japan
On 2013-11-05 14:00:06
It is mounted without any problem, it is very easy to use.
This review is about item#05827577.
Used as valve for piping
5
From Japan
On 2012-07-24 09:51:54
no problem
This review is about item#05827622.
Stop valve of water storage tank
5
From Japan
On 2012-04-15 23:04:47
The product is also a sturdy structure, I think that it is stronger than brass made because it is stainless steel for freezing, I can not say anything unless it's been a year yet, but it will be fine.
This review is about item#05827631.

Related Products