Buy more than* S$200* and get FREE SHIPPING

600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series

4.67 (3)
Material (handle)
SUS430
Material (stem)
SUS316
Material (ball)
SUS316
...see all>
Product Options
ADD TO CART
Maximum Pressure (MPa) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) 2014 TRUSCO Published Page Shape TRUSCO Part Number Materials (ball sheets) Caliber Type Nominal Diameter (A) Bore Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Pressure (MPa) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) 2014 TRUSCO Published Page Shape TRUSCO Part Number Materials (ball sheets) Caliber Type Nominal Diameter (A) Bore Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.12 (room temperature water, oil, gas) 125 2 72 100 2-2042 - 169-2526 Fiberglass entry PTFE Rede to yusutoboa 50 32 1PC 1 UTKM 05827717 199.90 SGD
In stock
4.12 (room temperature water, oil, gas) 100 1 1/4 54 78 2-2042 - 169-2500 Fiberglass entry PTFE Rede to yusutoboa 32 20 1PC 1 UTKM 05827692 109.90 SGD
In stock
4.12 (room temperature water, oil, gas) 60 1/4 31 39 - Screwed Type 169-2453 PTFE with fiberglass Reduced bore 8 4.5 1PC 1 UTKM 05827647 33.19 SGD
In stock
4.12 (room temperature water, oil, gas) 70 3/8 36 44 - Screwed Type 169-2461 PTFE with fiberglass Reduced bore 10 6.8 1PC 1 UTKM 05827656 34.88 SGD
In stock
4.12 (room temperature water, oil, gas) 85 1/2 41 56.5 - Screwed Type 169-2470 PTFE with fiberglass Reduced bore 15 9.2 1PC 1 UTKM 05827665 42.11 SGD
In stock
4.12 (room temperature water, oil, gas) 85 3/4 44 59 - Screwed Type 169-2488 PTFE with fiberglass Reduced bore 20 12.5 1PC 1 UTKM 05827674 50.56 SGD
In stock
4.12 (Room-temperature water, oil, gas) 100 1 48 71 - Threaded 169-2496 PTFE FIBERGLASS PIECES Reduced bore 25 16 1PC 1 UTKM 05827683 63.95 SGD
In stock
4.12 (room temperature water, oil, gas) 125 1 1/2 65 83 - Screwed Type 169-2518 PTFE with fiberglass Reduced bore 40 24.5 1PC 1 UTKM 05827701 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a bleed valve of piping
5
From Japan
On 2016-02-17 16:59:47
Since it is a maker item, there is no particular problem.
This review is about item#05827647.
High Pressure Cleaning
4
From Japan
On 2015-11-01 15:44:59
I think that durability is a better one.
This review is about item#05827656.
Piping
5
From Japan
On 2014-06-30 21:18:19
no problem
This review is about item#05827683.

Related Products