Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

600 Type Stainless Steel Ball Valve Utkmw Series

5.00 (1)
Material (stem)
SUS316
Material (ball)
SUS316
...see all>
Product Options
ADD TO CART
Material (gland packing) Maximum Allowable Pressure (MPa) Bore Diameter Caliber Type Connection Shape Nominal Diameter (A) Material (packing) Bore Diameter (phi mm) Material (handle) Dimensions D (mm) System Nominal Diameter (B) Specification Dimension H (mm) Dimensions L (mm) Materials (ball sheets) Shape Materials (thrust washer) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (gland packing) Maximum Allowable Pressure (MPa) Bore Diameter Caliber Type Connection Shape Nominal Diameter (A) Material (packing) Bore Diameter (phi mm) Material (handle) Dimensions D (mm) System Nominal Diameter (B) Specification Dimension H (mm) Dimensions L (mm) Materials (ball sheets) Shape Materials (thrust washer) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Rede to yusutoboa - Screw / JIS B0203 25 Fiberglass entry PTFE - ZDC2 - Floating 1 Operation machine/ butterfly handle - - Fiberglass entry PTFE - - -   1PC 1 UTKMW 75958443 47.99 SGD
Shipped after 2018-05-07
Reinforced PTFE 4.12 (40 deg C or less) - Rede to yusutoboa - 10 - 6.8 - 40 - 3/8 - 29 44 Reinforced PTFE - Reinforced PTFE -   1PC 1 UTKMW 06176782 26.99 SGD
In stock
Reinforced PTFE 4.12 (40 deg C or less) - Rede to yusutoboa - 25 - - - 69 - 1 - 41 71 Reinforced PTFE - Reinforced PTFE - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UTKMW 37605172 50.99 SGD
Shipped after 2018-05-07
Reinforced PTFE 4.12 (40 deg C or less) - Rede to yusutoboa - 20 - 12.5 - 55 - 41702 - 39 59 Reinforced PTFE Screwed type Reinforced PTFE Stainless steel   1PC 1 UTKMW 06176807 38.99 SGD
In stock
REINFORCED PTFE 4.12 (below 40 degree C ) - Reduced bore - 8 - 4.5 - 35 - 1/4 - 25 39 REINFORCED PTFE Screwed Type REINFORCED PTFE Stainless steel made   1PC 1 UTKMW 06176773 23.99 SGD
In stock
REINFORCED PTFE 4.12 (below 40 degree C ) - Reduced bore - 15 - 9.2 - 55 - 1/2 - 35 56.5 REINFORCED PTFE Screwed Type REINFORCED PTFE Stainless steel made   1PC 1 UTKMW 06176791 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To stop water in the ground to prevent freezing.
5
From Japan
On 2016-04-15 17:17:12
Ball valves are easier to use than globe valves.
This review is about item#06176791.

Related Products