Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series

4.00 (2)
Materials (thrust washer)
REINFORCED PTFE
Material (gland packing)
REINFORCED PTFE
...see all>
Product Options
ADD TO CART
Shape Material (stem) Type Maximum Allowable Pressure (MPa) Caliber Type Nominal Diameter (A) Bore Diameter (phi mm) Material (ball) Dimensions D (mm) Nominal Diameter (B) Material (packing) Dimension H (mm) Dimensions L (mm) Materials (ball sheets) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material (stem) Type Maximum Allowable Pressure (MPa) Caliber Type Nominal Diameter (A) Bore Diameter (phi mm) Material (ball) Dimensions D (mm) Nominal Diameter (B) Material (packing) Dimension H (mm) Dimensions L (mm) Materials (ball sheets) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screwed type SUS304 Stainless steel 4.12 (40 deg C or less) Rede to yusutoboa 25 16 SUS304 69 1 Fiberglass entry PTFE 41 71 Fiberglass entry PTFE 1PC 1 UTKW 37605163 39.99 SGD
In stock
Screwed Type SUS316/SUS304 Stainless steel made 4.12 (below 40 degree C ) Reduced bore 8 4.5 SUS316 35 1/4 PTFE with fiberglass 25 39 PTFE with fiberglass 1PC 1 UTKW 06176737 19.99 SGD
In stock
Screwed Type SUS316/SUS304 Stainless steel made 4.12 (below 40 degree C ) Reduced bore 10 6.8 SUS316 40 3/8 PTFE with fiberglass 29 44 PTFE with fiberglass 1PC 1 UTKW 06176746 21.99 SGD
In stock
Threaded SUS316/SUS304 Stainless steel 4.12 (40 degree C below) Reduced bore 15 9.2 SUS304 55 1/2 PTFE FIBERGLASS PIECES 35 56.5 PTFE FIBERGLASS PIECES 1PC 1 UTKW 06176755 26.99 SGD
In stock
Screwed Type SUS304 Stainless steel made 4.12 (below 40 degree C ) Reduced bore 20 12.5 SUS304 55 3/4 PTFE with fiberglass 39 59 PTFE with fiberglass 1PC 1 UTKW 06176764 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
High-pressure washing machine
3
From Japan
On 2018-01-26 17:03:05
Is it weak making? I want you to improve it because the butterfly handle breaks well.
This review is about item#6176746.
Used as a valve for exhaust and drainage of a water sprayer by a high pressure pump called dry mist
5
From Japan
On 2017-07-04 21:26:41
It has 4 MPa withstand pressure, 1/4 pipe size, handle space is small, it is convenient to open and close, so it is handy.
This review is about item#6176737.

Related Products