Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Y-Shaped 20 K, Uy Series, Strainers

Caution
Screen is the stainless-copper-wire net of 40 meshes reinforced with the punched plate.
Material (body)
SCS13A
Material (screen)
SUS304
Material (cover bolts/nuts)
SUS304
Materials (cap)
SCS13A/SUS304
...see all>
Product Options
ADD TO CART
Material (plug) Nominal Diameter (B) Dimensions p (mm) Dimension H (mm) Dimension F (mm) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Material (gasket) Nominal Diameter (A) Dimensions H1 (mm) Dimension l (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (plug) Nominal Diameter (B) Dimensions p (mm) Dimension H (mm) Dimension F (mm) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Material (gasket) Nominal Diameter (A) Dimensions H1 (mm) Dimension l (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS304 3 14 193 14 250 - - Filled PTFE 80 267 150 86 1PC 1 UY 75954803 739.99 SGD
Shipped after 2018-06-29
- 2014/03/04 - 65 - 100 - - Charge 嗔材 PTFE with 20 90 48 23 1PC 1 UY 02231966 91.99 SGD
Shipped after 2018-06-25
SUS304 2 1/2 Rc1/2 150 Rc1/2 220 - - Filled PTFE 65 215 120 72 1PC 1 UY 75954794 539.99 SGD
Shipped after 2018-06-29
- 2 - 115 - 180 2-2046 163-7533 Filler filled PTFE 50 165 90 58 1PC 1 UY 02232002 299.99 SGD
Shipped after 2018-06-29
- 41706 - 50 - 70 2-2046 163-7479 Filler filled PTFE 10 68 36 15 1PC 1 UY 02231941 65.99 SGD
Shipped after 2018-06-25
- 1 1/2 - 100 - 150 2-2046 163-7525 Filler filled PTFE 40 140 75 46 1PC 1 UY 02231993 219.99 SGD
Shipped after 2018-06-29
- 1/4 - 50 - 65 2-2046 163-7461 Filler filled PTFE 8 67 36 15 1PC 1 UY 02232011 67.99 SGD
Shipped after 2018-07-02
- 1/2 - 60 - 85 - 163-7487 PTFE with filler 15 80 43 18 1PC 1 UY 02231957 70.99 SGD
Shipped after 2018-06-25
- 1 - 77 - 115 - 163-7509 PTFE with filler 25 107 58 30 1PC 1 UY 02231975 129.99 SGD
Shipped after 2018-06-25
- 1 1/4 - 90 - 135 - 163-7517 PTFE with filler 32 128 69 39 1PC 1 UY 02231984 149.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products