Buy more than* S$200* and get FREE SHIPPING

Bronze-Y-Shaped 10 K, Y Series, Strainers

5.00 (1)
Caution
Not supported for saturated steam.
Material (body)
CAC
Materials (cap)
C3771BE
...see all
Product Options
ADD TO CART
Material (O-Rings) Nominal Diameter (B) Dimensions d2 (mm) Dimension H (mm) Dimensions C (mm) Dimensions L (mm) Dimensions B (mm) Type Dimensions A (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material (gasket) Connection Shape Nominal Diameter (A) Dimensions S1 (mm) Dimensions H1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (O-Rings) Nominal Diameter (B) Dimensions d2 (mm) Dimension H (mm) Dimensions C (mm) Dimensions L (mm) Dimensions B (mm) Type Dimensions A (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material (gasket) Connection Shape Nominal Diameter (A) Dimensions S1 (mm) Dimensions H1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
FKM 2 1/2 Rc21/2 148 70 230 2.5 - 1.5 - - - Screwing 65 88 216 1PC 1 Y 37688576 409.90 SGD
Shipped after 2017-03-03
- 2 - 121 - 195 - - - 169-2356 2-2046 Non-asbestos sheet - 50 - 189 1PC 1 Y 06176335 189.90 SGD
Shipped after 2017-03-03
FKM 3 Rc3 180 85 240 2.5 - 1.5 - - - Screwing 80 105 267 1PC 1 Y 37688585 529.90 SGD
Shipped after 2017-03-03
- 3/8 - 44 - 70 - Made of bronze - 169-2291 - Non asbestos sheet - 10 - 61 1PC 1 Y 06176274 28.01 SGD
In stock
- 1/2 - 49 - 80 - Made of bronze - 169-2305 - Non asbestos sheet - 15 - 68 1PC 1 Y 06176283 28.92 SGD
In stock
- 3/4 - 57 - 100 - Made of bronze - 169-2313 - Non asbestos sheet - 20 - 84 1PC 1 Y 06176292 36.79 SGD
In stock
- 1 - 70 - 115 - Made of bronze - 169-2321 - Non asbestos sheet - 25 - 106 1PC 1 Y 06176301 59.15 SGD
In stock
- 1-1/4 - 82 - 135 - Made of bronze - 169-2330 - Non asbestos sheet - 32 - 125 1PC 1 Y 06176317 85.58 SGD
In stock
- 1-1/2 - 98 - 160 - Made of bronze - 169-2348 - Non asbestos sheet - 40 - 150 1PC 1 Y 06176326 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Protection of the solenoid valve
5
From Japan
On 2015-07-09 18:20:46
Center, buy for the timer with children sprinkler own. I may a little cheap.
This review is about item#06176283.

Related Products