Buy more than* S$200* and get FREE SHIPPING

600 Type Check Valves Eco, Full Bore, Z-Series

4.88 (8)
Material (body cap)
C3771BE
Material (body)
C3771BE
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Caliber Type
Full bore
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Shape Material (handle) Type Material (stem) TRUSCO Part Number Nominal Diameter (A) Bore Diameter (phi mm) Material (ball) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Shape Material (handle) Type Material (stem) TRUSCO Part Number Nominal Diameter (A) Bore Diameter (phi mm) Material (ball) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2037 - FCD400-15 - C3604BD + Ni plating 163-6511 80 76 C3771BE + Ni-Cr-plated 300 3 112.5 167 1PC 1 Z 02231275 509.99 SGD
Shipped after 2018-07-02
2-2037 Screwed type FCD400-15 Brass C3604BD + Ni plating 163-6502 65 65 C3771BE + Ni-Cr-plated 200 2.5 102 138 1PC 1 Z 02231266 279.99 SGD
Shipped after 2018-05-28
- Threaded SUS430 Brass C3604BD+NI plating 163-6421 8 10 C3771BE+NI-CR plating 70 1/4 37 50 1PC 1 Z 02231284 15.99 SGD
Shipped after 2018-05-28
- Screw type SUS430 Brass C3604BD+Ni plating 163-6430 10 10 C3771BE+Ni-Cr plating 70 3/8 37 50 1PC 1 Z 02231196 17.99 SGD
Shipped after 2018-05-28
- Threaded SUS430 Brass C3604BD+NI plating 163-6448 15 15 C3771BE+NI-CR plating 80 1/2 40 65 1PC 1 Z 02231205 18.99 SGD
Shipped after 2018-05-28
- Threaded SUS430 Brass C3604BD+NI plating 163-6456 20 20 C3771BE+NI-CR plating 80 3/4 44 68 1PC 1 Z 02231214 22.99 SGD
Shipped after 2018-05-28
- Threaded SUS430 Brass C3604BD+NI plating 163-6464 25 25 C3771BE+NI-CR plating 110 1 50 79 1PC 1 Z 02231223 30.99 SGD
Shipped after 2018-05-28
- Screw type SUS430 Brass C3604BD+Ni plating 163-6472 32 32 C3771BE+Ni-Cr plating 110 1 1/4 55 86 1PC 1 Z 02231232 47.99 SGD
Shipped after 2018-05-28
- Screw type SUS430 Brass C3604BD+Ni plating 163-6481 40 40 C3771BE+Ni-Cr plating 150 1 1/2 65 96 1PC 1 Z 02231241 59.99 SGD
Shipped after 2018-05-28
- Screw type SUS430 Brass C3604BD+Ni plating 163-6499 50 50 C3771BE+Ni-Cr plating 150 2 72 109 1PC 1 Z 02231257 86.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Valve on the discharge side of light oil home tank
5
From Japan
On 2017-05-17 19:31:54
It was a globe valve since I bought it, I bought a refueling gun, but when I exchanged for this product with a small amount of spit, it began to come out.
This review is about item#2231205.
Mixer car repair
5
From Japan
On 2017-02-27 10:25:56
Repair of water tank. It was earlier than asking me to get it from a nearby equipment store because I could not find it at home center.
This review is about item#2231196.
Replacement due to valve deterioration
5
From Japan
On 2016-12-22 11:03:33
Since it is not in the home center and there are few specialty shops, it is saved.
This review is about item#2231223.
Maintenance of ceramic machinery
5
From Japan
On 2016-04-04 22:55:19
It is still a top-notch manufacturer item, it moves very well and it is very helpful.
This review is about item#02231223.
Valve of water tank
5
From Japan
On 2016-02-01 20:55:33
Since this size is not sold to home centers etc., I was at a loss as to where to buy. As expected there is something monotalou. Quality is no problem
This review is about item#02231241.
Used for boat fuel tank
4
From Japan
On 2013-07-28 20:52:23
In the neighborhood there is no stock of 3/8 size, purchase here considering delivery time and time to store. There is no problem in terms of quality. I am satisfied.
This review is about item#02231196.
Stop water supply
5
From Japan
On 2013-05-01 19:30:17
I think most people who buy this is a finished product with no room for improvement even as professional or professional barefoot goods. Prices are cheaper than Cho's home center.
This review is about item#02231257.
Waterwork construction in the greenhouse
5
From Japan
On 2010-10-13 11:56:37
I usually buy it at a neighborhood shop, but the price is reasonable, I like it because it sends it with postage included.
This review is about item#02231257.

Related Products