Buy more than* S$200* and get FREE SHIPPING

600 Type Check Valves Eco, Standard Bore, Zh Series

4.56 (9)
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Caliber Type
Standard bore
System
Floating
...see all>
Product Options
ADD TO CART
Material (handle) TRUSCO Part Number Material (stem) Nominal Diameter (A) Bore Diameter (phi mm) Dimensions S1 (mm) Material (ball) Dimensions d1 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension L1 (mm) Nominal Diameter (B) 2014 TRUSCO Published Page Dimension H (mm) Material (body cap) Dimensions L (mm) Material (body) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (handle) TRUSCO Part Number Material (stem) Nominal Diameter (A) Bore Diameter (phi mm) Dimensions S1 (mm) Material (ball) Dimensions d1 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension L1 (mm) Nominal Diameter (B) 2014 TRUSCO Published Page Dimension H (mm) Material (body cap) Dimensions L (mm) Material (body) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS430 - C3604BD 65 50 - C3771BE + Ni-Cr plating - - 150 - 2.5 - 72 C3771BE 118 C3771BE Screwed type 1PC 1 ZH 02231363 189.99 SGD
In stock
FCD400-15 - C3604BD + Ni plating 100 76 125 C3771BE + Ni-Cr-plated Rc4 300 - 87.5 4 - 112.5 CAC406 175 CAC406 - 1PC 1 ZH 37689206 499.99 SGD
Shipped after 2018-02-26
SUS430 163-6618 C3604BD 80 65 - C3771BE + Ni-Cr-plated - - 200 - 3 2-2037 102 C3771BE 155 C3771BE Screwed type 1PC 1 ZH 02231372 359.99 SGD
In stock
SUS430 163-6529 C3604BD 8 8 - C3771BE+Ni-Cr plating - - 70 - 1/4 - 36 C3771BE 42 C3771BE Screw type 1PC 1 ZH 02231381 13.99 SGD
In stock
SUS430 163-6537 C3604BD 10 8 - C3771BE+Ni-Cr plating - - 70 - 3/8 - 36 C3771BE 43 C3771BE Screw type 1PC 1 ZH 02231293 15.99 SGD
In stock
SUS430 163-6545 C3604BD 15 10 - C3771BE+Ni-Cr plating - - 70 - 1/2 - 37 C3771BE 51 C3771BE Screw type 1PC 1 ZH 02231302 15.99 SGD
In stock
SUS430 163-6553 C3604BD 20 15 - C3771BE+NI-CR plating - - 80 - 3/4 - 40 C3771BE 59 C3771BE Threaded 1PC 1 ZH 02231311 18.99 SGD
In stock
SUS430 163-6561 C3604BD 25 20 - C3771BE+Ni-Cr plating - - 80 - 1 - 44 C3771BE 71 C3771BE Screw type 1PC 1 ZH 02231327 24.99 SGD
In stock
SUS430 163-6570 C3604BD 32 25 - C3771BE+NI-CR plating - - 110 - 1 1/4 - 50 C3771BE 78 C3771BE Threaded 1PC 1 ZH 02231336 35.99 SGD
In stock
SUS430 163-6588 C3604BD 40 32 - C3771BE+Ni-Cr plating - - 110 - 1 1/2 - 55 C3771BE 88 C3771BE Screw type 1PC 1 ZH 02231345 48.99 SGD
In stock
SUS430 163-6596 C3604BD 50 40 - C3771BE+Ni-Cr plating - - 150 - 2 - 65 C3771BE 100 C3771BE Screw type 1PC 1 ZH 02231354 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Umehata irrigation
5
From Japan
On 2017-08-18 00:11:23
After all the Kitts lever turns lightly and is easy to use. I also use the monotail brand, but power is required to turn the lever big.
This review is about item#02231345.
Test piping assembly
5
From Japan
On 2016-10-30 18:10:13
When it comes to about 32 A, I think it is difficult to get it by dashing it to a home center. It's convenient as it easily arrives. Things could be used without problem for the application.
This review is about item#2231336.
Installation of water valve
5
From Japan
On 2015-11-06 18:44:12
Opening and closing is also very good with a smooth operation feeling.
This review is about item#02231302.
Boiler drain
5
From Japan
On 2015-11-02 06:31:23
Kitts (KITZ) 600 type brass ball valve "Eco balls were firm, doing very good goods.
This review is about item#02231345.
Practical use
3
From Japan
On 2015-10-09 16:03:40
The goods are good and bad, not common. I always purchase Monotaro at a rich variety of items and cheap places.
This review is about item#02231336.
Primary plug for field irrigation
5
From Japan
On 2015-04-10 15:08:04
Since it is a good product manufacturer, it can be used without problems. It can be used with confidence as it looks anywhere as a high pressure irrigation valve.
This review is about item#02231354.
Sprinkler opening and closing
3
From Japan
On 2014-07-18 21:01:58
It was able to smoothly feed water and stop water.
This review is about item#02231327.
It is used for a built-in valve of a portable water heater "Anywhere hot water"
5
From Japan
On 2013-04-03 19:30:32
The price is also cheap and satisfying.The place I like the most is the place where the lever is easy to grip and there is a fit.I have tried variously but I like the lever as much as it will be only this.
This review is about item#02231302.
Air piping
5
From Japan
On 2009-02-11 20:37:16
Price is cheaper than HC, variety is kind and it is saved very much.
This review is about item#02231311.

Related Products