Buy more than* S$200* and get FREE SHIPPING

HI Pipe Coupling Elbow

5.00 (1)
Caution
Please make sure not to apply the power of bend and the vibration in the elbow part.
Dimension Z (mm)
15
Dimension H (mm)
50
Nominal Diameter
20
Shape
Elbow (90 degree)
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L 06601332 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for water supply construction of private housing
5
From Japan
On 2014-04-22 15:20:07
I am operating the pipe construction work of individual houses. I have been trading in materials and sellers of enterprises for a long time but there are many cases where the unit prices of the materials vary from month to month. We are satisfied with the supply and drain fittings a little cheap ... · · · The use feeling is the same joint so we are using it without problems. Thank you in the future.
This review is about item#06601332.

Related Products