Buy more than* S$200* and get FREE SHIPPING

Ts Fitting Sockets for Valves

5.00 (1)
Dimensions B (mm)
24
Dimension d (mm)
13
Nominal Diameter
13
Screw Designation Dimension
R1/2
Dimensions L (mm)
50
Shape
Socket for valves
Material
Vinyl chloride
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VS 06600307 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2011-06-27 19:30:13
It is an ordinary item
This review is about item#06600325.

Related Products