Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G Box

Storage Width (mm)
100
Depth (mm)
317
Height (mm)
245
Width (mm)
102
...see all>
Product Options
ADD TO CART
Green Purchasing Law Standard Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Standard Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit Law on Promoting Green Purchasing goods A4 landscape Yellow Cardboard 1Pack(5Sheet) 1 4033 06417406 24.99 SGD
Shipped after 2018-06-27
Fit Law on Promoting Green Purchasing goods A4 landscape Green Cardboard 1Pack(5Sheet) 1 4033 06417424 28.99 SGD
Shipped after 2018-06-27
Fit Law on Promoting Green Purchasing goods A4 landscape Blue Cardboard 1Pack(5Sheet) 1 4033 06417381 30.99 SGD
Shipped after 2018-06-27
Conform Green Purchasing Law compliant product A4 horizontal Red made of paperboard 1Pack(5Sheet) 1 4033 06417397 28.99 SGD
Shipped after 2018-06-27
Conform Green Purchasing Law compliant product A4 horizontal Gray made of paperboard 1Pack(5Sheet) 1 4033 06417415 28.99 SGD
In stock
ADD TO CART

Related Products