Buy more than* S$200* and get FREE SHIPPING

Color Base Pocket

Number of Holes
30
Height (mm)
300
Width (mm)
230
...see all>
Product Options
ADD TO CART
Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 portrait Yellow Pocket / playback PP 1Pack(10Sheet) 1 103CP 00621406 5.99 SGD
Shipped after 2018-04-27
A4 portrait Green Pocket / playback PP 1Box(100Sheet) 1 103CP-100 00293493 32.99 SGD
Shipped after 2018-05-02
A4 portrait Black Pocket / playback PP 1Box(100Sheet) 1 103CP-100 00293484 33.99 SGD
Shipped after 2018-05-02
A4 portrait Blue Pocket / playback PP 1Box(100Sheet) 1 103CP-100 00293457 32.99 SGD
In stock
A4 portrait Red Pocket / playback PP 1Box(100Sheet) 1 103CP-100 00293466 35.99 SGD
Shipped after 2018-05-02
A4 portrait Yellow Pocket / playback PP 1Box(100Sheet) 1 103CP-100 00293475 35.99 SGD
Shipped after 2018-05-02
A4 vertical Blue Pocket: Recycled PP 40% 1Pack(10Sheet) 1 103CP 00621381 5.99 SGD
Shipped after 2018-05-01
A4 vertical Red Pocket: Recycled PP 40% 1Pack(10Sheet) 1 103CP 00621397 5.99 SGD
Shipped after 2018-04-27
A4 vertical Black Pocket: Recycled PP 40% 1Pack(10Sheet) 1 103CP 00621415 5.99 SGD
Shipped after 2018-05-01
A4 vertical Green Pocket: Recycled PP 40% 1Pack(10Sheet) 1 103CP 00621424 5.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products