Buy more than* S$200* and get FREE SHIPPING

B4 Binder

4.67 (3)
Height (mm)
374
Width (mm)
289
...see all>
Product Options
ADD TO CART
Size Color Material Green Purchasing Law Mount Pocket Type Number of Pockets Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Material Green Purchasing Law Mount Pocket Type Number of Pockets Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B4 vertical Red (Table \ paper pocket) Play PP Fit Yes Inserting vertical 20 16 1PC 1 142C 00293588 -
Discontinued
[x]
B4 vertical Yellow (Table \ paper pocket) Play PP Fit Yes Inserting vertical 20 16 1PC 1 142C 00293572 -
Discontinued
[x]
B4 vertical Green (Table \ paper pocket) Play PP Fit Yes Inserting vertical 20 16 1PC 1 142C 00293606 -
Discontinued
[x]
- - - - - - 40 27 1copy 1 142CW 00316706 31.99 SGD
In stock
B4 vertical Blue Cover / PP - Yes Inserting vertical 20 16 1PC 1 142C 00621862 23.99 SGD
Shipped after 2018-01-22
B4 vertical Black Cover / PP - Yes Inserting vertical 20 16 1PC 1 142C 00621896 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Organizing materials
5
From Japan
On 2015-11-21 21:48:16
It is a repeat item. I always use it.
This review is about item#00621896.
Filing of home delivery data
4
From Japan
On 2015-10-06 20:42:19
This time I bought three 20 pockets, but if I have 25 pockets I got two in a moment. I'm pleased if the number of pockets increases ... Quality itself is satisfactory.
Filing materials
5
From Japan
On 2013-06-11 13:52:38
Previously I bought it at a mass merchandise store, but medium film is easy to break and it is useless. It seems to be tough, enters a lot of files, and it is popular.
This review is about item#00621862.

Related Products